Shop All Hard Case Storage
Platt
Grey Rolling Case, 23-1/2"L x 15-1/2"W x 10-3/4"D
Mfr # 231510AHG
Zoro # G7700983
product price: $536.99
/ea
Free Shipping & Returns
$536.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Grey
- Includes Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid, Telescoping Handle, Wheels
- Material HMW Polyethylene
- Features Heavy-Duty Cases, Great for Shipping, Transporting and Protecting Equipment, Tested for Vibrations, Water Resistance, Tumbling
- Overall Depth 10-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Platt
- MFR # 231510AHG
- Zoro # G7700983
- UPC # 813889011728
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 10-3/4" |
Overall Length | 23-1/2" |
Overall Width | 15-1/2" |
Details
Color | Grey |
Includes | Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid, Telescoping Handle, Wheels |
Material | HMW Polyethylene |
Features | Heavy-Duty Cases, Great for Shipping, Transporting and Protecting Equipment, Tested for Vibrations, Water Resistance, Tumbling |
Includes Foam | Yes |
Water and Air Tight O-Ring | Gasket |
Handle Style | Telescopic Handle |
Case Type | Rolling Case |
Item | Rolling Case |
Description
Hvy-Dty Case w/ Foam 23.5X15.5X10.75 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 8 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 02 200 SBA)
- BLU-MOL 3-3/4" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (560)
- SUPERCUT 57-inch x 0.25-inch x 0.014 x 14 TPI Carbon Tool Steel Blade (346008)
- AJAX TOOL WORKS SPOT WELD BREAKER V CHISEL (AJA914)
- PLATT Black Blow-Molded Case, 18"L x 13"W x 4-1/4"D (610)
- PLATT Black Blow-Molded Case, 14"L x 9"W x 2-1/4"D (409)
- PLATT Black Blow-Molded Case, 10-1/2"L x 7"W x 2-1/4"D (206)
- PLATT Black Protective Case, 27-1/2"L x 16"W x 7"D (902)
- PLATT Black Protective Case, 19"L x 14"W x 7-1/2"D (707)
- PLATT Black Protective Case, 16-3/8"L x 12-1/4"W x 7-1/2"D (1426)
- KLEIN TOOLS Tradesman Pro™ Hard Case Medium (5184)
- Platt Hard Case Storage