Shop All Hard Case Storage
Platt
Gray Padded Divider Case, 19"L x 14-1/4"W x 9-1/4"D
Mfr # 928TG-CB
Zoro # G7701351
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes C and B Molded Pallets
- Material HMW Polyethylene
- Features Heavy Duty Aluminum Frame, Black Finished Cast Key Locks and Built-in TSA Lock, Full-Length Piano Hinge
- Overall Depth 9-1/4"
- Overall Length 19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Platt
- MFR # 928TG-CB
- Zoro # G7701351
- UPC # 813889013692
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 9-1/4" |
Overall Length | 19" |
Overall Width | 14-1/4" |
Details
Color | Gray |
Includes | C and B Molded Pallets |
Material | HMW Polyethylene |
Features | Heavy Duty Aluminum Frame, Black Finished Cast Key Locks and Built-in TSA Lock, Full-Length Piano Hinge |
Finish | Frame: Black Anodized |
Water and Air Tight O-Ring | Gasket |
Handle Style | Golf Grip |
Case Type | Padded Divider Case |
Item | Padded Divider Case |
Description
Deluxe Tool Case Gray 19X14.25X9.13 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #3x6" Extra Long Combined Drill Bit and Countersink (DEW3X6)
- METABO Angle Grinder, 6", 13 A, 9600 RPM, 120VAC (WE 15-150 QUICK)
- PROTO Combination Wrench, 1-11/16" Sz (J1254)
- WALTER Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide (DCMT11T304-MM4 WSM10S)
- PLATT Yellow Padded Divider Case, 19"L x 14-1/4"W x 9-1/4"D (928TY-CB)
- PLATT Black Blow-Molded Case, 6-1/2"L x 4-1/2"W x 1.7"D (102)
- PLATT Black Protective Case, 24-1/2" L x 16" W x 13-1/2" D (231511AH)
- PLATT Black Blow-Molded Case, 8"L x 5"W x 1-3/4"D (104)
- PLATT Black Protective Case, 23"L x 16"W x 7"D (802)
- PLATT Black Protective Case, 27-1/2"L x 16"W x 7"D (902)
- NANUK CASES Case with Foam Insert for RTK Matr, 995S-081OL-0A0-19049 (995S-081OL-0A0-19049)
- Platt Hard Case Storage