Platt

Carrying Case, Plastic, Black, 27-1/2" H


product price: $233.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Synthetic
  • Overall Height 27 1/2 in
  • Overall Width 16 in
  • Overall Depth 10 in
  • Color Black
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 27 1/2 in
Overall Width 16 in
Overall Depth 10 in
Manufacturers Warranty Length 1 yr
Height x Width x Depth 27 1/2 in x 16 in x 10 in

Details

Item Carrying Case
Material Synthetic
Color Black
For Use With Various Test Instrument Products
Features Double Wall Construction, The Hardware Features Mechanical Latches That are Field Replaceable and a Mechanical Hinge System That is Made to Last, the Textured Exteriors Resist Dents, Cracking and Scuffs the Shells are Unaffected by Extreme Temperatures
Includes Form Fitted Foam Insert
Weather-Resistant Zipper No
Wrist Strap No
Belt Loop No
Case Type Soft Carrying Cases
Belt Loop Included No

Description

Carrying Case, Material Polyethylene, For Use With Various Test Instrument Products, Color Black, Features Double Wall Construction, The Hardware Features Mechanical Latches That are Field Replaceable and a Mechanical Hinge System That is Made to Last, the Textured Exteriors Resist Dents, Cracking and Scuffs the Shells are Unaffected by Extreme Temperatures, Includes Form Fitted Foam Insert, Overall Height 27 1/2 in, Overall Width 16 in, Overall Depth 10 in, Wrist Strap No, Belt Loop Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.