Shop All Hard Case Storage
Platt
Black Rolling Case, 25-1/4"L x 24-3/4"W x 19"D
Mfr # 242416AH
Zoro # G7701220
product price: $775.99
/ea
Free Shipping & Returns
$775.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid, Telescoping Handle, Wheels
- Material HMW Polyethylene
- Features Heavy-Duty Cases, Great for Shipping, Transporting and Protecting Equipment, Tested for Vibrations, Water Resistance, Tumbling
- Overall Depth 19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Platt
- MFR # 242416AH
- Zoro # G7701220
- UPC # 813889011865
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 19" |
Overall Length | 25-1/4" |
Overall Width | 24-3/4" |
Details
Color | Black |
Includes | Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid, Telescoping Handle, Wheels |
Material | HMW Polyethylene |
Features | Heavy-Duty Cases, Great for Shipping, Transporting and Protecting Equipment, Tested for Vibrations, Water Resistance, Tumbling |
Includes Foam | Yes |
Water and Air Tight O-Ring | Gasket |
Handle Style | Telescopic Handle |
Item | Rolling Case |
Case Type | Rolling Case |
Description
Hvy-Dty Case w/ Foam 25.25X24.75X19 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Cement Finish Trowel, Round/Square, 18x5" (CF343BPF)
- JACOBS KK Chuck Key (JCM30052AP)
- INSIZE Groove Micrometer, Flat Anvil, Mechanical, 0 to 1", 0.001" (3287-1)
- OSG Pipe Tap, 1-1/4"-11-1/2, Taper, 5 Flutes, NPT (1313300)
- PLATT Protective Case, 20-1/2"L x 17-1/2"W (349T-SGSH)
- PLATT Protective Case, 19-1/8"L x 15-1/2"W (1520T-CB)
- PLATT Black Protective Case, 10-1/2"L x 7"W x 3"D (207)
- PLATT Black Blow-Molded Case, 15"L x 5"W x 2-1/2"D (501)
- PLATT Black Blow-Molded Case, 8-1/2"L x 6"W x 2"D (106)
- PLATT Black Padded Divider Case, 18"L x 13"W x 5"D (610T-C)
- PELICAN Black Protective Case, 18-1/2"L x 14.06"W x 6.9"D (1500)
- Platt Hard Case Storage