Shop All Hard Case Storage
Platt
Black Protective Case, 8-1/2"L x 6"W x 3"D
Mfr # 108
Zoro # G3073874
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Convoluted and/or Flat Cushion in Lid, Flat Bottom Cushion, Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam
- Material Plastic
- Features Replaceable Latches and Handles, Textured Exterior
- Overall Depth 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Platt
- MFR # 108
- Zoro # G3073874
- UPC # 813889010813
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 3 in |
Overall Length | 8 1/2 in |
Overall Width | 6 in |
Bottom Depth | 2 1/4 in |
Lid Depth | 1/2 in |
Inside Width | 5 in |
Inside Length | 7 1/2 in |
Inside Depth | 2 3/4 in |
Overall Width1 | Yes |
Inside Width Range | Narrower than 10 in |
Overall Depth1 | Yes |
Inside WxLxD | 5 in x 7 1/2 in x 2 3/4 in |
Depth (Top Lid - Bottom) | 1/2 in - 2 1/4 in |
Inside Length Range | Shorter than 12 in |
Overall Length2 | Yes |
Inside Depth Range | Shallower than 4 in |
Overall Length1 | Yes |
Carry-On Size | Yes |
Overall WxLxD | 6 in x 8 1/2 in x 3 in |
Overall Width2 | Yes |
Overall Depth9 | Yes |
Overall Width14 | Yes |
Overall Length9 | Yes |
Overall Depth22 | Yes |
Overall Depth14 | Yes |
Overall Width9 | Yes |
Overall Width22 | Yes |
Overall Length22 | Yes |
Overall Length14 | Yes |
Description
Protective Case, Bottom Depth 2 1/4 in, Closure Type Latch, Color Black, Electrostatic Discharge No, Foam Design Flat, Pick and Pack, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 2 3/4 in, Inside Length 7 1/2 in, Inside Width 5 in, Lid Depth 1/2 in, Material Plastic, Maximum Operating Temperature 125 Degrees F, Minimum Operating Temperature -50 Degrees F, Number of Latches 1, Number of Wheels 0, Overall Depth 3 in, Overall Length 8 1/2 in, Overall Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Pull Handles thermoplastic, Style A (K0191.1140082)
- ETCON Fish Tape, Twisted, 100 ft. (FT100T)
- OEMTOOLS 42 mm Jumbo Combiniation Wrench (22135)
- SUPER TOOL #7 Carbide 135 Deg. Jobber Length Drill Bit (50586)
- PLATT Black Blow-Molded Case, 9"L x 5-1/2"W x 1-1/2"D (209)
- PLATT Black Padded Divider Case, 18"L x 13"W x 5"D (610T-C)
- PLATT Black Protective Case, 24-1/2"L x 18-1/2"W x 7-3/4"D (2407)
- PLATT Black Blow-Molded Case, 10-1/2"L x 7"W x 2-1/4"D (206)
- PLATT Black Protective Case, 23"L x 16"W x 7"D (802)
- PLATT Black Protective Case, 19-1/8"L x 14-1/4"W x 7-3/4"D (1425)
- SKB Black Protective Case, 32.94"L x 23.53"W x 18.87"D (3I-3021-18BE)
- Platt Hard Case Storage