Shop All Hard Case Storage
Platt
Black Protective Case, 27-1/2"L x 16"W x 7"D
Mfr # 902
Zoro # G8231614
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Convoluted and/or Flat Cushion in Lid, Flat Bottom Cushion, Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam
- Material Plastic
- Features Replaceable Latches and Handles, Textured Exterior
- Overall Depth 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Platt
- MFR # 902
- Zoro # G8231614
- UPC # 813889013623
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 7 in |
Overall Length | 27 1/2 in |
Overall Width | 16 in |
Inside Length | 25 7/8 in |
Lid Depth | 2 5/8 in |
Inside Depth | 6 5/8 in |
Bottom Depth | 4 in |
Inside Width | 14 3/8 in |
Overall Length9 | No |
Overall Width9 | No |
Overall Length14 | No |
Overall WxLxD | 16 in x 27 1/2 in x 7 in |
Inside Length Range | Longer than 20 in |
Carry-On Size | No |
Overall Width22 | Yes |
Inside Depth Range | 4 to 10 in |
Overall Depth9 | Yes |
Overall Length22 | No |
Overall Depth22 | Yes |
Inside WxLxD | 14 3/8 in x 25 7/8 in x 6 5/8 in |
Inside Width Range | 10 to 16 in |
Overall Width14 | No |
Depth (Top Lid - Bottom) | 4 in |
Overall Depth14 | Yes |
Description
Protective Case, Bottom Depth 4 in, Closure Type Padlock; (2) Latches, Color Black, Electrostatic Discharge No, Foam Design Flat, Pick and Pack, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 6 5/8 in, Inside Length 25 7/8 in, Inside Width 14 3/8 in, Lid Depth 2 5/8 in, Material Plastic, Maximum Operating Temperature 125 Degrees F, Minimum Operating Temperature -50 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 7 in, Overall Length 27 1/2 in, Overall Width 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Oil Filter Wrench Stand, Truck, 4Pc (CTA4325T)
- MILWAUKEE TOOL Water Collect Ring Assembly (48-70-0060)
- PACIFIC HANDY CUTTER Utility Blade, Safety Tip, 1-11/16 in. (BB5017KIT)
- EXAIR Air Gun Nozzle, Safety, 7/9 In. L (1110SS)
- PLATT Translucent Padded Divider Case, 10-1/2"L x 6-1/2"W x 1-1/2"D (PB600)
- PLATT Black Blow-Molded Case, 15"L x 10"W x 3-1/4"D (506)
- PLATT Black Blow-Molded Case, 10-1/2"L x 7"W x 3-3/4"D (208)
- PLATT Black Protective Case, 12"L x 8"W x 3"D (306)
- PLATT Black Protective Case, 24-1/2" L x 16" W x 13-1/2" D (231511AH)
- PLATT Black Carrying Case, 24-1/4"L x 16-1/4"W x 9-3/4"D (241609PR)
- SKB Tan Protective Case, 31.66"L x 20.54"W x 12-1/2"D (3I-2918-10TE)
- Platt Hard Case Storage