Shop All Hard Case Storage
Platt
Black Protective Case, 17"L x 12"W x 3-1/4"D
Mfr # 607
Zoro # G3069306
product price: $57.55
/ea
$57.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Convoluted and/or Flat Cushion in Lid, Flat Bottom Cushion, Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam
- Material Plastic
- Features Replaceable Latches and Handles, Textured Exterior
- Overall Depth 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Platt
- MFR # 607
- Zoro # G3069306
- UPC # 813889012855
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 3 1/4 in |
Overall Length | 17 in |
Overall Width | 12 in |
Bottom Depth | 2 1/8 in |
Inside Length | 15 7/8 in |
Inside Width | 10 7/8 in |
Lid Depth | 3/4 in |
Inside Depth | 2 7/8 in |
Overall Length1 | Yes |
Overall Depth1 | Yes |
Inside Depth Range | Shallower than 4 in |
Overall WxLxD | 12 in x 17 in x 3 1/4 in |
Inside WxLxD | 10 7/8 in x 15 7/8 in x 2 7/8 in |
Inside Length Range | 12 to 20 in |
Overall Length2 | No |
Overall Width1 | Yes |
Overall Width2 | Yes |
Depth (Top Lid - Bottom) | 3/4 in - 2 1/8 in |
Carry-On Size | Yes |
Inside Width Range | 10 to 16 in |
Overall Width9 | No |
Overall Length9 | No |
Overall Width22 | Yes |
Overall Depth22 | Yes |
Overall Depth9 | Yes |
Overall Length22 | Yes |
Overall Width14 | Yes |
Overall Depth14 | Yes |
Overall Length14 | No |
Description
Protective Case, Bottom Depth 2 1/8 in, Closure Type TSA Combo Lock with (2) Recessed Latches, Color Black, Electrostatic Discharge No, Foam Design Flat, Pick and Pack, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 2 7/8 in, Inside Length 15 7/8 in, Inside Width 10 7/8 in, Lid Depth 3/4 in, Material Plastic, Maximum Operating Temperature 125 Degrees F, Minimum Operating Temperature -50 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 3 1/4 in, Overall Length 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Latch Clamp, SS, U-Bolt, 720 Lbs, 1.97 In (331-SS)
- VAUGHAN Replc Saw Bld De 18Tpi (250RBD)
- URREA Spare part for 10-ton straight jaw puller thin jaw (4017)
- URREA Amber Screwdriver 3/16X4" Cabinet (9632)
- PLATT Black Blow-Molded Case, 18"L x 13"W x 4-1/4"D (610)
- PLATT Black Protective Case, 10-1/2"L x 7"W x 3"D (207)
- PLATT Protective Case, 19"L x 14-1/4"W (928T-CB)
- PLATT Black Rolling Case, 25-1/4"L x 24-3/4"W x 19"D (242416AH)
- PLATT Protective Case, 20-1/4"L x 17"W (369THY-SGSH)
- PLATT Black Protective Case, 12"L x 8"W x 3"D (306)
- NANUK CASES Yellow Padded Divider Case, 19.9"L x 16.1"W x 10.1"D (933-2004)
- Platt Hard Case Storage