Shop All Hard Case Storage
Platt
Black Protective Case, 16"L x 11-1/2"W x 4.38"D
Mfr # 605
Zoro # G2539835
product price: $74.65
/ea
$74.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Convoluted and/or Flat Cushion in Lid, Flat Bottom Cushion, Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam
- Material Plastic
- Features Replaceable Latches and Handles, Textured Exterior
- Overall Depth 4 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Platt
- MFR # 605
- Zoro # G2539835
- UPC # 813889012800
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 4 3/8 in |
Overall Length | 16 in |
Overall Width | 11 1/2 in |
Inside Width | 10 3/8 in |
Bottom Depth | 3 1/4 in |
Inside Length | 14 7/8 in |
Lid Depth | 13/16 in |
Inside Depth | 4 in |
Overall Width14 | Yes |
Inside Depth Range | 4 to 10 in |
Overall Depth14 | Yes |
Inside WxLxD | 10 3/8 in x 14 7/8 in x 4 in |
Inside Length Range | 12 to 20 in |
Overall Width9 | No |
Overall WxLxD | 11 1/2 in x 16 in x 4 3/8 in |
Overall Width22 | Yes |
Overall Depth22 | Yes |
Carry-On Size | Yes |
Overall Length14 | No |
Inside Width Range | 10 to 16 in |
Overall Length22 | Yes |
Depth (Top Lid - Bottom) | 3 1/4 in |
Overall Length9 | No |
Overall Depth9 | Yes |
Description
Protective Case, Bottom Depth 3 1/4 in, Closure Type Padlock; (2) Latches, Color Black, Electrostatic Discharge No, Foam Design Flat, Pick and Pack, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 4 in, Inside Length 14 7/8 in, Inside Width 10 3/8 in, Lid Depth 13/16 in, Material Plastic, Maximum Operating Temperature 125 Degrees F, Minimum Operating Temperature -50 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 4 3/8 in, Overall Length 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 1 D=1/4-20, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.15011A2)
- DEXTER RUSSELL Sloyd Knife 3 In (54070)
- BOSCH NailKiller Auger, 11/16In x 17In, Tube (NKLT11)
- LYNDEX-NIKKEN Slim Collet Chuck, 5.0 to 4.5mm, SeriesSK6 (SK6-5)
- PLATT Protective Case, 18-1/4"L x 15-1/2"W (805T-C)
- PLATT Black Blow-Molded Case, 6-1/2"L x 4-1/2"W x 2-1/2"D (103)
- PLATT Black Blow-Molded Case, 9-1/2"L x 6-1/2"W x 2-1/2"D (203)
- PLATT Black Long Case, 54-3/4"L x 13-1/2"W x 12-3/4"D (531111AH)
- PLATT Black Blow-Molded Case, 15"L x 10"W x 3-1/4"D (506)
- PLATT Yellow Padded Divider Case, 19"L x 14-1/4"W x 9-1/4"D (928TY-CB)
- SKB Black Protective Case, 26-1/2"L x 26.54"W x 15.65"D (3I-2424-14BE)
- Platt Hard Case Storage