Shop All Hard Case Storage
Platt
Black Protective Case, 16-1/2"L x 12-3/4"W x 5-1/2"D
Mfr # 1416
Zoro # G2530385
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Convoluted and/or Flat Cushion in Lid, Flat Bottom Cushion, Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam
- Material Plastic
- Features Economical, Lighter-Duty, Scuff Resistant, Strong and Durable, Draw bolt Key Locks
- Overall Depth 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Platt
- MFR # 1416
- Zoro # G2530385
- UPC # 813889011087
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 5 1/2 in |
Overall Length | 16 1/2 in |
Overall Width | 12 3/4 in |
Inside Depth | 5 in |
Bottom Depth | 3 in |
Lid Depth | 2 in |
Inside Width | 12 in |
Inside Length | 16 in |
Overall Width14 | Yes |
Overall Width9 | No |
Inside Length Range | 12 to 20 in |
Inside Depth Range | 4 to 10 in |
Overall Depth9 | Yes |
Overall Length9 | No |
Inside Width Range | 10 to 16 in |
Depth (Top Lid - Bottom) | 3 in |
Overall Depth14 | Yes |
Overall Length22 | Yes |
Inside WxLxD | 12 in x 16 in x 5 in |
Overall WxLxD | 12 3/4 in x 16 1/2 in x 5 1/2 in |
Overall Length14 | No |
Overall Depth22 | Yes |
Carry-On Size | Yes |
Overall Width22 | Yes |
Description
This PLATT 16-1/2"L x 12-3/4"W x 5-1/2"D Black Protective Case is an excellent option for protecting your tools. The case has a key lock to keep the contents secure. This carrying case is lighter duty and scuff resistant, ensuring it will hold up under regular use. It has a draw bolt key lock that keeps the contents secure, while its strong and durable thermoplastic construction protects against impact damage. The hard shell of this black protective case provides added protection from scratching or marring surfaces. With its light weight and protective qualities, this PLATT 16 1/2"L x 12 3/4"W x 5 1/2"D Protective Case is the perfect solution for keeping your tools safe on the go.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY C-Clamp, 8 in Maximum Opening, Black (CM80)
- PROTO 1/4 in Drive Impact Socket 3/8 in Size, Standard Socket, black oxide (J6912HF)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.460" Tip L (LBR-SS3134)
- WESTWARD 184.00mm HSS TiN 135 Deg. Jobber Length Drill Bit (6PTC2)
- PLATT Black Protective Case, 17"L x 12"W x 3-1/4"D (607)
- PLATT Black Protective Case, 16"L x 11-1/2"W x 4.38"D (605)
- PLATT Black Blow-Molded Case, 13-1/2"L x 10"W x 4.38"D (406)
- PLATT Black Blow-Molded Case, 10-1/2"L x 7"W x 3-3/4"D (208)
- PLATT Black Protective Case, 10-1/2"L x 7"W x 3"D (207)
- PLATT Protective Case, 19"L x 14-1/4"W (928T-CB)
- PELICAN Black Protective Case, 24.7"L x 15.46"W x 8.2"D (1535AIRNF)
- Platt Hard Case Storage