Shop All Hard Case Storage
Platt
Black Protective Case, 12"L x 8"W x 3"D
Mfr # 306
Zoro # G0976254
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Convoluted and/or Flat Cushion in Lid, Flat Bottom Cushion, Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam
- Material Plastic
- Features Replaceable Latches and Handles, Textured Exterior
- Overall Depth 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Platt
- MFR # 306
- Zoro # G0976254
- UPC # 813889012213
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 3 in |
Overall Length | 12 in |
Overall Width | 8 in |
Inside Length | 11 in |
Lid Depth | 5/8 in |
Bottom Depth | 2 1/8 in |
Inside Depth | 2 3/4 in |
Inside Width | 7 in |
Inside Depth Range | Shallower than 4 in |
Inside Width Range | Narrower than 10 in |
Overall Length2 | Yes |
Inside Length Range | Shorter than 12 in |
Overall Length1 | Yes |
Overall Width2 | Yes |
Overall WxLxD | 8 in x 12 in x 3 in |
Inside WxLxD | 7 in x 11 in x 2 3/4 in |
Overall Depth1 | Yes |
Depth (Top Lid - Bottom) | 5/8 in - 2 1/8 in |
Carry-On Size | Yes |
Overall Width1 | Yes |
Overall Width22 | Yes |
Overall Depth22 | Yes |
Overall Depth14 | Yes |
Overall Width9 | Yes |
Overall Depth9 | Yes |
Overall Length14 | Yes |
Overall Length22 | Yes |
Overall Length9 | No |
Overall Width14 | Yes |
Description
Protective Case, Bottom Depth 2 1/8 in, Closure Type Latch, Color Black, Electrostatic Discharge No, Foam Design Flat, Pick and Pack, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 2 3/4 in, Inside Length 11 in, Inside Width 7 in, Lid Depth 5/8 in, Material Plastic, Maximum Operating Temperature 125 Degrees F, Minimum Operating Temperature -50 Degrees F, Number of Latches 1, Number of Wheels 0, Overall Depth 3 in, Overall Length 12 in, Overall Width 8 in, Weight Capacity 12 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 FUEL 1/2" Ratchet 2 Battery Kit (2558-22)
- SUPERIOR STEEL 208-Piece Screwdriver Security Bit Set (BS208S)
- STARRETT Thickness Gage, 0.014 In, 1/2 x 12 In (667-14)
- MICRO 100 Boring Bar, 2 in L, Carbide (QBT-180500)
- PLATT Black Blow-Molded Case, 15"L x 10"W x 3-1/4"D (506)
- PLATT Black Blow-Molded Case, 8-1/2"L x 6"W x 2"D (106)
- PLATT Translucent Padded Divider Case, 10-1/2"L x 6-1/2"W x 1-1/2"D (PB600)
- PLATT Black Blow-Molded Case, 14"L x 9"W x 2-1/4"D (409)
- PLATT Black Protective Case, 8-1/2"L x 6"W x 2-1/2"D (107)
- PLATT Black Protective Case, 24-1/2" L x 16" W x 13-1/2" D (231511AH)
- GREENLEE Knock Out Case, KCC-7674 (KCC-7674)
- Platt Hard Case Storage