Shop All Hard Case Storage
Platt
Black Protective Case, 10-1/2"L x 7"W x 3"D
Mfr # 207
Zoro # G1959666
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Convoluted and/or Flat Cushion in Lid, Flat Bottom Cushion, Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam
- Material Plastic
- Features Replaceable Latches and Handles, Textured Exterior
- Overall Depth 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Platt
- MFR # 207
- Zoro # G1959666
- UPC # 813889011490
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 3 in |
Overall Length | 10 1/2 in |
Overall Width | 7 in |
Inside Depth | 2 3/4 in |
Inside Width | 6 in |
Bottom Depth | 2 1/8 in |
Inside Length | 9 1/2 in |
Lid Depth | 5/8 in |
Overall WxLxD | 7 in x 10 1/2 in x 3 in |
Inside Depth Range | Shallower than 4 in |
Inside Length Range | Shorter than 12 in |
Overall Width2 | Yes |
Overall Width1 | Yes |
Depth (Top Lid - Bottom) | 5/8 in - 2 1/8 in |
Inside WxLxD | 6 in x 9 1/2 in x 2 3/4 in |
Inside Width Range | Narrower than 10 in |
Overall Length2 | Yes |
Carry-On Size | Yes |
Overall Depth1 | Yes |
Overall Length1 | Yes |
Overall Length9 | No |
Overall Width14 | Yes |
Overall Width22 | Yes |
Overall Depth9 | Yes |
Overall Depth22 | Yes |
Overall Length22 | Yes |
Overall Depth14 | Yes |
Overall Width9 | Yes |
Overall Length14 | Yes |
Description
The PLATT 207 Black Protective Case is a durable and lightweight option for storing your tools. This protective case has a textured exterior, which makes it resistant to scratches and dents. It also features replaceable latches and handles. The inside of the case is made of high density polyethylene, which protects your tools from damage. It comes with two foam inserts that you can use to separate different tools in the case. For those who want an easy way to transport their tools around, this protective case is just what they need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON High Carbon Steel Machine Screw Fractional Taper Tap 1/4"-28 NF (1323)
- SUPERCUT 93.5-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (477139)
- KNIPEX 8 1/4 in End Cutting Plier Uninsulated (50 00 210)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525060)
- PLATT Black Blow-Molded Case, 17"L x 7"W x 3-1/4"D (613)
- PLATT Black Protective Case, 16-1/2"L x 12-3/4"W x 5-1/2"D (1416)
- PLATT Black Protective Case, 24-1/2"L x 18-1/2"W x 7-3/4"D (2407)
- PLATT Protective Case, 18-1/4"L x 15-1/2"W (805T-C)
- PLATT Black Blow-Molded Case, 18"L x 13"W x 4-1/4"D (610)
- PLATT Protective Case, 18"L x 13"W (06385)
- IDEAL FT-45 4Pc Termination Hip Kit (33-508)
- Platt Hard Case Storage