Shop All Hard Case Storage
Platt
Black Padded Divider Case, 18"L x 13"W x 5"D
Mfr # 610T-C
Zoro # G7701327
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Case
- Material ABS Thermoplastic
- Features Quality Leather-Like Vinyl Exterior, Combination Lock, Cast Bolts, Interior has Bottom Divider and Deluxe Literature Pocket
- Overall Depth 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Platt
- MFR # 610T-C
- Zoro # G7701327
- UPC # 813889012930
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 5" |
Overall Length | 18" |
Overall Width | 13" |
Details
Color | Black |
Includes | Case |
Material | ABS Thermoplastic |
Features | Quality Leather-Like Vinyl Exterior, Combination Lock, Cast Bolts, Interior has Bottom Divider and Deluxe Literature Pocket |
Finish | Frame: Black Anodized |
Handle Style | Golf Grip |
Item | Padded Divider Case |
Case Type | Padded Divider Case |
Description
Deluxe Soft Molded Tool Case 19X15X6.25 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU Drill Bit, Steel, High Speed, 3/8" (01946)
- MALCO Quick Open Utility Knife (9PK)
- VERMONT GAGE Pin Gage, Plus, 0.115 In, Black (911111500)
- REED DRILL-POWERED CHAMFER KIT 04660 (PBKIT)
- PLATT Black Protective Case, 12-1/2"L x 10"W x 5-1/8"D (1412)
- PLATT Black Blow-Molded Case, 21"L x 8"W x 2-1/2"D (801)
- PLATT Grey Rolling Case, 23-1/2"L x 15-1/2"W x 10-3/4"D (231510AHG)
- PLATT Black Blow-Molded Case, 18"L x 13"W x 4-1/4"D (610)
- PLATT Translucent Padded Divider Case, 10-1/2"L x 6-1/2"W x 1-1/2"D (PB600)
- PLATT Protective Case, 20-1/2"L x 17-1/2"W (349T-SGSH)
- PELICAN Black Protective Case, 9.44"L x 7.8"W x 4.29"D (1150)
- Platt Hard Case Storage