Shop All Hard Case Storage
Platt
Black Padded Divider Case, 18-1/4"L x 14-1/4"W x 7"D
Mfr # 605T-C
Zoro # G7701257
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes C and B Molded Pallets
- Material HMW Polyethylene
- Features Durable Ribbed Shell, Cast Key Lock, Interior has Molded Fixed Divider and Convenient Literature Pocket
- Overall Depth 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Platt
- MFR # 605T-C
- Zoro # G7701257
- UPC # 813889012824
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 7" |
Overall Length | 18-1/4" |
Overall Width | 14-1/4" |
Details
Color | Black |
Includes | C and B Molded Pallets |
Material | HMW Polyethylene |
Features | Durable Ribbed Shell, Cast Key Lock, Interior has Molded Fixed Divider and Convenient Literature Pocket |
Handle Style | Molded |
Case Type | Padded Divider Case |
Item | Padded Divider Case |
Description
Standard PE Tool Case 18.5X14.25X7 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 15/64" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP15/64)
- DEWALT 1-1/4" Heavy-Duty Self-Feed Bit (DW1632)
- KIPP Crank Handle Sim To DIN468 Square Socket Sw=12 +0, 2, A=80, H=109, Form:F Mach Handle Fixed, Iron, (K0684.108X12)
- ROCKY MOUNTAIN TWIST Rmt Drill And Driver #8 (95000092)
- PLATT Black Protective Case, 16-3/8"L x 12-1/4"W x 7-1/2"D (1426)
- PLATT Yellow Padded Divider Case, 19"L x 14-1/4"W x 9-1/4"D (928TY-CB)
- PLATT Protective Case, 19-1/8"L x 15-1/2"W (1520T-CB)
- PLATT Black Protective Case, 13-1/2"L x 10"W x 5-1/2"D (407)
- PLATT Black Blow-Molded Case, 15"L x 10"W x 3-1/4"D (506)
- PLATT Black Protective Case, 10-1/2"L x 7"W x 3"D (207)
- PELICAN Yellow Protective Case, 14.2"L x 11.4"W x 6-1/2"D (IM2100)
- Platt Hard Case Storage