Shop All Hard Case Storage
Platt
Black Long Case, 54-3/4"L x 13-1/2"W x 12-3/4"D
Mfr # 531111AH
Zoro # G7701053
product price: $573.99
/ea
Free Shipping & Returns
$573.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid, Telescoping Handle, Wheels
- Material HMW Polyethylene
- Features Heavy-Duty Cases, Great for Shipping, Transporting and Protecting Equipment, Tested for Vibrations, Water Resistance, Tumbling
- Overall Depth 12-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Platt
- MFR # 531111AH
- Zoro # G7701053
- UPC # 813889012749
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 12-3/4" |
Overall Length | 54-3/4" |
Overall Width | 13-1/2" |
Details
Color | Black |
Includes | Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid, Telescoping Handle, Wheels |
Material | HMW Polyethylene |
Features | Heavy-Duty Cases, Great for Shipping, Transporting and Protecting Equipment, Tested for Vibrations, Water Resistance, Tumbling |
Includes Foam | Yes |
Water and Air Tight O-Ring | Gasket |
Handle Style | Telescopic Handle |
Case Type | Long Case |
Item | Long Case |
Description
Hvy-Dty Case w/ Foam 54.75X13.5X12.75 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Overspray Protective Sheeting, 20'X250' (MMM6742)
- WESTWARD Socket Wrench Set, SAE, 1/4", 3/8" Dr, 23 pc (4PL99)
- ROTOZIP Metal Cutting Bit, 5/32 In. Dia., Carbide (XB-MC1)
- GEARWRENCH 1/4" Drive 90 Geared Teeth Teardrop Head Style Hand Ratchet, 6.97" L, Full Polish Chrome Finish (81012T)
- PLATT Black Protective Case, 10-1/2"L x 7"W x 3"D (207)
- PLATT Translucent Padded Divider Case, 10-1/2"L x 6-1/2"W x 1-1/2"D (PB600)
- PLATT Black Padded Divider Case, 18"L x 13"W x 5"D (610T-C)
- PLATT Black Carrying Case, 25-1/2" L x 17-1/4" W x 9-3/4" D (251709PR)
- PLATT Black Blow-Molded Case, 14"L x 9"W x 2-1/4"D (409)
- PLATT Black Protective Case, 16-1/2"L x 12-3/4"W x 5-1/2"D (1416)
- NANUK CASES Case, Red, 909S-000RD-0A0 (909S-000RD-0A0)
- Platt Hard Case Storage