Shop All Hard Case Storage
Platt
Black Carrying Case, 25-1/2" L x 17-1/4" W x 9-3/4" D
Mfr # 251709PR
Zoro # G7701178
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes Carrying Case
- Material HMW Polyethylene
- Features Stylish Parallel Rib Pattern, Great for Transporting, Protecting and Displaying Equipment, High-Impact Strength, Durability, Crack Resistance and Chemical Resistance, Full Length Piano Hinge and Cast Chrome Key Locks Provide Enhanced Comfort, Durability, and Style
- Overall Depth 9-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Platt
- MFR # 251709PR
- Zoro # G7701178
- UPC # 813889011902
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 9-3/4" |
Overall Length | 25-1/2" |
Overall Width | 17-1/4" |
Details
Color | Black |
Includes | Carrying Case |
Material | HMW Polyethylene |
Features | Stylish Parallel Rib Pattern, Great for Transporting, Protecting and Displaying Equipment, High-Impact Strength, Durability, Crack Resistance and Chemical Resistance, Full Length Piano Hinge and Cast Chrome Key Locks Provide Enhanced Comfort, Durability, and Style |
Finish | Combo Locks: Chrome Plated |
Water and Air Tight O-Ring | Gasket |
Handle Style | Molded |
Case Type | Carrying Case |
Item | Carrying Case |
Description
Hvy-Dty PE Case Empty 25.5X17.25X9.75 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 19/64 (C23845)
- VESSEL BALL GRIP Insulated Screwdriver No.200 - (200S6150)
- 3M Filter Bag, 18"L., 7"W., PK50 (65967)
- DRILL AMERICA 27/64" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (D/ASP27/64)
- PLATT Grey Rolling Case, 23-1/2"L x 15-1/2"W x 10-3/4"D (231510AHG)
- PLATT Black Blow-Molded Case, 11.3"L x 7-1/2"W x 3-3/4"D (304)
- PLATT Black Protective Case, 10-1/2"L x 7"W x 3"D (207)
- PLATT Black Protective Case, 19"L x 14"W x 7-1/2"D (707)
- PLATT Black Blow-Molded Case, 6-1/2"L x 4-1/2"W x 1.7"D (102)
- PLATT Black Protective Case, 27-1/2"L x 16"W x 7"D (902)
- PELICAN Protective Case, Black, 10-5/8 in.L (1300)
- Platt Hard Case Storage