Shop All Hard Case Storage
Platt
Black Carrying Case, 24-1/4"L x 16-1/4"W x 9-3/4"D
Mfr # 241609PR
Zoro # G7700959
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Case
- Material HMW Polyethylene
- Features Stylish Parallel Rib Pattern, Great for Transporting, Protecting and Displaying Equipment, High-Impact Strength, Durability, Crack Resistance and Chemical Resistance, Full Length Piano Hinge and Cast Chrome Key Locks Provide Enhanced Comfort, Durability, and Style
- Overall Depth 9-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Platt
- MFR # 241609PR
- Zoro # G7700959
- UPC # 813889016082
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 9-3/4" |
Overall Length | 24-1/4" |
Overall Width | 16-1/4" |
Details
Color | Black |
Includes | Case |
Material | HMW Polyethylene |
Features | Stylish Parallel Rib Pattern, Great for Transporting, Protecting and Displaying Equipment, High-Impact Strength, Durability, Crack Resistance and Chemical Resistance, Full Length Piano Hinge and Cast Chrome Key Locks Provide Enhanced Comfort, Durability, and Style |
Finish | Combo Locks: Chrome Plated |
Water and Air Tight O-Ring | Gasket |
Handle Style | Molded |
Item | Carrying Case |
Case Type | Carrying Case |
Description
Hvy-Dty PE Case Empty 24.25X16.25X9.75 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 2" Universal Fit Bi-Metal Oscillating Blade for Drywall (DOU200RBD)
- HUSQVARNA AIR FILTER, K970 (510244103)
- WESTWARD 1/2" Drive Impact Socket Adapter (4LYY7)
- KIPP Ball Knob, DIN 319. Diameter 50 mm, Thread M12. Stainless. (K0650.150124)
- PLATT Protective Case, 20-1/2"L x 17-1/2"W (349T-SGSH)
- PLATT Black Blow-Molded Case, 28"L x 9"W x 4-1/2"D (901)
- PLATT Black Protective Case, 27-1/2"L x 16"W x 7"D (902)
- PLATT Black Protective Case, 13-1/2"L x 10"W x 5-1/2"D (407)
- PLATT Protective Case, 20-1/4"L x 17"W (369THY-SGSH)
- PLATT Black Protective Case, 12"L x 8"W x 3"D (306)
- NANUK CASES Case w/ Lid Org with Divider, Graphite, 960S-060GP-0A0 (960S-060GP-0A0)
- Platt Hard Case Storage