Shop All Hard Case Storage
Platt
Black Blow-Molded Case, 9"L x 5-1/2"W x 1-1/2"D
Mfr # 209
Zoro # G7700511
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid
- Material High Density Polyethylene
- Features Economical, Easy to Brand with Company Logos, Textured Exteriors Resist Dents, Cracking and Scuffs, Latches and Handles are Field Replaceable
- Overall Depth 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Platt
- MFR # 209
- Zoro # G7700511
- UPC # 813889016051
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 1-1/2" |
Overall Length | 9" |
Overall Width | 5-1/2" |
Details
Color | Black |
Includes | Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid |
Material | High Density Polyethylene |
Features | Economical, Easy to Brand with Company Logos, Textured Exteriors Resist Dents, Cracking and Scuffs, Latches and Handles are Field Replaceable |
Case Type | Micro Case |
Item | Blow-Molded Case |
Description
Blow-Molded Case 9.00 X 5.50 X 1.50 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD Clamp, C, DF, Bridge, 12500 PSI, Steel, Black Oxide (TCCB0212500HS)
- MITUTOYO Screw Pitch Gage, 0.25 to 2.5mm (188-153)
- DRILL AMERICA m16x2 HSS Metric 4 Flute Plug Hand Tap (T/AP16X2)
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 3/8" Tip Dia., 0.600"L, Rounded T-Knob (GI3/8-1.5-B-TR6)
- PLATT Black Blow-Molded Case, 11.3"L x 7-1/2"W x 3"D (303)
- PLATT Black Blow-Molded Case, 10-1/2"L x 7"W x 2-1/4"D (206)
- PLATT Protective Case, 18-1/4"L x 15-1/2"W (800T-CB)
- PLATT Black Carrying Case, 24-1/4"L x 16-1/4"W x 9-3/4"D (241609PR)
- PLATT Protective Case, 20-1/4"L x 17"W (369TH-SGSH)
- PLATT Black Protective Case, 8-1/2"L x 6"W x 3"D (108)
- SKB Olive Drab Green Protective Case, 45.12"L x 19.45"W x 8.34"D (3I-4217-7M-E)
- Platt Hard Case Storage