Shop All Hard Case Storage
Platt
Black Blow-Molded Case, 9-1/2"L x 6-1/2"W x 2-1/2"D
Mfr # 203
Zoro # G7700633
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid
- Material High Density Polyethylene
- Features Economical, Easy to Brand with Company Logos, Textured Exteriors Resist Dents, Cracking and Scuffs, Latches and Handles are Field Replaceable
- Overall Depth 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Platt
- MFR # 203
- Zoro # G7700633
- UPC # 813889011421
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 2-1/2" |
Overall Length | 9-1/2" |
Overall Width | 6-1/2" |
Details
Color | Black |
Includes | Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid |
Material | High Density Polyethylene |
Features | Economical, Easy to Brand with Company Logos, Textured Exteriors Resist Dents, Cracking and Scuffs, Latches and Handles are Field Replaceable |
Item | Blow-Molded Case |
Case Type | Micro Case |
Description
Blow-Molded Case 9.50 X 6.50 X 2.50 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pipe Tap, 1"-11-1/2, Taper, 5 Flutes, NPT (5TWY4)
- WESTWARD Magnetic Torpedo Level, 9 In, 3 Vials (4MRX1)
- DRILL AMERICA 2-1/2"-12 HSS Plug Hand Tap, Tap Thread Size: 2-1/2"-12 (DWTST2-1/2-12P)
- CRAFTSMAN Sockets, 1/4" Drive 9/32" 6 Point SAE Sh (CMMT43494)
- PLATT Black Protective Case, 8-1/2"L x 6"W x 3"D (108)
- PLATT Black Rolling Case, 25-1/4"L x 24-3/4"W x 19"D (242416AH)
- PLATT Black Protective Case, 13-1/2"L x 10"W x 5-1/2"D (407)
- PLATT Black Blow-Molded Case, 11.3"L x 7-1/2"W x 3"D (303)
- PLATT Black Blow-Molded Case, 13-1/2"L x 9"W x 3-1/4"D (402)
- PLATT Black Padded Divider Case, 18-1/4"L x 14-1/4"W x 7"D (605T-C)
- PELICAN Black Protective Case, 16.4"L x 8.71"W x 13.15"D (1437)
- Platt Hard Case Storage