Shop All Hard Case Storage
Platt
Black Blow-Molded Case, 8"L x 5"W x 1-3/4"D
Mfr # 104
Zoro # G7700493
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid
- Material High Density Polyethylene
- Features Economical, Easy to Brand with Company Logos, Textured Exteriors Resist Dents, Cracking and Scuffs, Latches and Handles are Field Replaceable
- Overall Depth 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Platt
- MFR # 104
- Zoro # G7700493
- UPC # 813889010738
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 1-3/4" |
Overall Length | 8" |
Overall Width | 5" |
Details
Color | Black |
Includes | Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid |
Material | High Density Polyethylene |
Features | Economical, Easy to Brand with Company Logos, Textured Exteriors Resist Dents, Cracking and Scuffs, Latches and Handles are Field Replaceable |
Case Type | Micro Case |
Item | Blow-Molded Case |
Description
Blow-Molded Case 8.00 X 5.00 X 1.75 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL 4-1/8" Bi-Metal Hole Saw Shark Tooth (05066)
- MILWAUKEE TOOL M12 Green 360-Degree 3-Plane Laser Kit (3632-21)
- M.A. FORD Screw Machine Drill Bit, 9/16 in Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish (20056250)
- WERA 9 Piece Metric L-Shape Hex Key Set, 05022720001 (05022720001)
- PLATT Gray Padded Divider Case, 19"L x 14-1/4"W x 9-1/4"D (928TG-CB)
- PLATT Black Blow-Molded Case, 10-1/2"L x 7"W x 2-1/4"D (206)
- PLATT Protective Case, 18"L x 13"W (06385)
- PLATT Black Protective Case, 12"L x 8"W x 3-3/4"D (307)
- PLATT Black Protective Case, 16-1/2"L x 12-3/4"W x 5-1/2"D (1416)
- PLATT Black Protective Case, 8-1/2"L x 6"W x 2-1/2"D (107)
- NANUK CASES Case with Foam Sennheiser(TM) AVX, Yellow, 904S-080YL-0A0-19128 (904S-080YL-0A0-19128)
- Platt Hard Case Storage