Shop All Hard Case Storage
Platt
Black Blow-Molded Case, 8-1/2"L x 6"W x 2"D
Mfr # 106
Zoro # G7700469
product price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid
- Material High Density Polyethylene
- Features Economical, Easy to Brand with Company Logos, Textured Exteriors Resist Dents, Cracking and Scuffs, Latches and Handles are Field Replaceable
- Overall Depth 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Platt
- MFR # 106
- Zoro # G7700469
- UPC # 813889010776
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 2" |
Overall Length | 8-1/2" |
Overall Width | 6" |
Details
Color | Black |
Includes | Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid |
Material | High Density Polyethylene |
Features | Economical, Easy to Brand with Company Logos, Textured Exteriors Resist Dents, Cracking and Scuffs, Latches and Handles are Field Replaceable |
Case Type | Micro Case |
Item | Blow-Molded Case |
Description
Blow-Molded Case 8.50 X 6.00 X 2.00 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 50-111 Corner Pole Only 12 Foot, Model R (50-111)
- GS TOOLING ER32 Collet Chuck Nut (534798)
- ZORO SELECT Chucking Reamer, 5/16 In., 6 Flute, HSS (11V326)
- PROTO Metric Plain Hex Key, 4 mm Tip Size, 6 in Long, 3 in Short (J46514-TT)
- PLATT Black Protective Case, 10-1/2"L x 7"W x 3"D (207)
- PLATT Protective Case, 19-1/8"L x 15-1/2"W (1520T-CB)
- PLATT Black Protective Case, 16-1/2"L x 12-3/4"W x 5-1/2"D (1416)
- PLATT Black Blow-Molded Case, 9-1/2"L x 6-1/2"W x 2-1/2"D (203)
- PLATT Protective Case, 20-1/2"L x 17-1/2"W (349T-SGSH)
- PLATT Yellow Padded Divider Case, 19"L x 14-1/4"W x 9-1/4"D (928TY-CB)
- NANUK CASES Black Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-010BK-0A0)
- Platt Hard Case Storage