Shop All Hard Case Storage
Platt
Black Blow-Molded Case, 7"L x 1-1/2"W x 4.38"D
Mfr # 109
Zoro # G7700502
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid
- Material High Density Polyethylene
- Features Economical, Easy to Brand with Company Logos, Textured Exteriors Resist Dents, Cracking and Scuffs, Latches and Handles are Field Replaceable
- Overall Depth 4.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Platt
- MFR # 109
- Zoro # G7700502
- UPC # 813889010820
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 4.38" |
Overall Length | 7" |
Overall Width | 1-1/2" |
Details
Color | Black |
Includes | Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid |
Material | High Density Polyethylene |
Features | Economical, Easy to Brand with Company Logos, Textured Exteriors Resist Dents, Cracking and Scuffs, Latches and Handles are Field Replaceable |
Case Type | Micro Case |
Item | Blow-Molded Case |
Description
Blow-Molded Case 7.00 X 4.38 X 1.50 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Dust Collector, 1,200 CFM Max Flow, 2 hp, 1 Phase (710702K)
- STARRETT Band Saw Blade, 13 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99907-13-06)
- ZORO SELECT Rivet Nut Tool, Thd 5/16-18, 3/8-16 M4, M10 (SSG 803)
- DAVIES Four Prong Knob, Clamp Knob, 3/8-16 Size, 2.51"L, HR Phenolic (2830-T)
- PLATT Black Long Case, 54-3/4"L x 13-1/2"W x 12-3/4"D (531111AH)
- PLATT Black Carrying Case, 25-1/2" L x 17-1/4" W x 9-3/4" D (251709PR)
- PLATT Translucent Padded Divider Case, 10-1/2"L x 6-1/2"W x 1-1/2"D (PB600)
- PLATT Black Protective Case, 12-1/2"L x 10"W x 5-1/8"D (1412)
- PLATT Black Blow-Molded Case, 6-1/2"L x 4-1/2"W x 2-1/2"D (103)
- PLATT Black Protective Case, 16-1/2"L x 12-3/4"W x 5-1/2"D (1416)
- NANUK CASES Case with Foam Insert for (21296), 935S-080GP-0A0-21296 (935S-080GP-0A0-21296)
- Platt Hard Case Storage