Shop All Hard Case Storage
Platt
Black Blow-Molded Case, 6-1/2"L x 4-1/2"W x 1.7"D
Mfr # 102
Zoro # G7700441
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid
- Material High Density Polyethylene
- Features Economical, Easy to Brand with Company Logos, Textured Exteriors Resist Dents, Cracking and Scuffs, Latches and Handles are Field Replaceable
- Overall Depth 1.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Platt
- MFR # 102
- Zoro # G7700441
- UPC # 813889010691
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 1.7" |
Overall Length | 6-1/2" |
Overall Width | 4-1/2" |
Details
Color | Black |
Includes | Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid |
Material | High Density Polyethylene |
Features | Economical, Easy to Brand with Company Logos, Textured Exteriors Resist Dents, Cracking and Scuffs, Latches and Handles are Field Replaceable |
Item | Blow-Molded Case |
Case Type | Micro Case |
Description
Blow-Molded Case 6.50 X 4.50 X 1.70 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Case, 18-1/4 InLx13-1/2 InWx6-3/4 InD, YL (IM2300)
- ROTOZIP Tile Cutting Bit, 5/32 In. Dia., Carbide (XB-TC1)
- INGERSOLL-RAND Impact Driver Kit 1/4" 20V (W3111-K22)
- MORSE Band Saw Blade, 6 ft. 10 in L, 1/2" W, 4 TPI, 0.025" Thick, Carbon Steel (ZHEDS04 -6'10)
- PLATT Black Protective Case, 27-1/2"L x 16"W x 7"D (902)
- PLATT Protective Case, 20-1/4"L x 17"W (369THY-SGSH)
- PLATT Black Protective Case, 12-1/2"L x 10"W x 5-1/8"D (1412)
- PLATT Black Blow-Molded Case, 10-1/2"L x 7"W x 2-1/4"D (206)
- PLATT Black Blow-Molded Case, 17"L x 7"W x 3-1/4"D (613)
- PLATT Black Protective Case, 13-1/2"L x 10"W x 5-1/2"D (407)
- PELICAN Desert Tan Protective Case, 16.44"L x 13"W x 6.82"D (1450)
- Platt Hard Case Storage