Shop All Hard Case Storage
Platt
Black Blow-Molded Case, 28"L x 9"W x 4-1/2"D
Mfr # 901
Zoro # G7700907
product price: $98.79
/ea
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid
- Material High Density Polyethylene
- Features Economical, Easy to Brand with Company Logos, Textured Exteriors Resist Dents, Cracking and Scuffs, Latches and Handles are Field Replaceable
- Overall Depth 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Platt
- MFR # 901
- Zoro # G7700907
- UPC # 813889013616
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 4-1/2" |
Overall Length | 28" |
Overall Width | 9" |
Details
Color | Black |
Includes | Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid |
Material | High Density Polyethylene |
Features | Economical, Easy to Brand with Company Logos, Textured Exteriors Resist Dents, Cracking and Scuffs, Latches and Handles are Field Replaceable |
Case Type | Micro Case |
Item | Blow-Molded Case |
Description
Blow-Molded Case 28.00 X 9.00 X 4.50 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RATCH CUT Pack of 2 replacement cutter wheels for RC1125 (RC1125-7C)
- CENTURY DRILL & TOOL Angle Grinder Adapter, 5/8-11 to M10x1.50 (76802)
- MILWAUKEE TOOL 6T Utility Crimper & Cutter Bucket Bag (48-22-8278)
- DEWALT Battery Adapter for Li-Ion 20V (DCA2203C)
- PLATT Protective Case, 19-1/8"L x 15-1/2"W (1520T-CB)
- PLATT Protective Case, 20-1/4"L x 17"W (369TH-SGSH)
- PLATT Black Blow-Molded Case, 15"L x 5"W x 2-1/2"D (501)
- PLATT Black Blow-Molded Case, 17"L x 7"W x 3-1/4"D (613)
- PLATT Black Carrying Case, 25-1/2" L x 17-1/4" W x 9-3/4" D (251709PR)
- PLATT Black Blow-Molded Case, 13-1/2"L x 9"W x 3-1/4"D (402)
- NANUK CASES Case with Foam, Yellow, 920S-080YL-0A0-19135 (920S-080YL-0A0-19135)
- Platt Hard Case Storage