Shop All Hard Case Storage
Platt
Black Blow-Molded Case, 23"L x 15"W x 5.63"D
Mfr # 709
Zoro # G7700922
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid
- Material High Density Polyethylene
- Features Economical, Easy to Brand with Company Logos, Textured Exteriors Resist Dents, Cracking and Scuffs, Latches and Handles are Field Replaceable
- Overall Depth 5.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Platt
- MFR # 709
- Zoro # G7700922
- UPC # 813889013333
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 5.63" |
Overall Length | 23" |
Overall Width | 15" |
Details
Color | Black |
Includes | Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid |
Material | High Density Polyethylene |
Features | Economical, Easy to Brand with Company Logos, Textured Exteriors Resist Dents, Cracking and Scuffs, Latches and Handles are Field Replaceable |
Case Type | Micro Case |
Item | Blow-Molded Case |
Description
Blow-Molded Case 23.00 X 15.00 X 5.63 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILA Digital Box Level, Aluminum, 48 in, 3 Vials (36548)
- KIPP Cam Lever Adjustable S9 M03X10, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.9511103X10)
- CRAFTSMAN V20 Cordless 4-1/2 in Small Angle Grind (CMCG400M1)
- TUNGALOY Collet, ER32, 3/16in (4500560)
- PLATT Black Blow-Molded Case, 10-1/2"L x 7"W x 2-1/4"D (206)
- PLATT Translucent Padded Divider Case, 10-1/2"L x 6-1/2"W x 1-1/2"D (PB600)
- PLATT Black Protective Case, 25"L x 19-1/2"W x 9-3/4"D (241809)
- PLATT Black Blow-Molded Case, 6-1/2"L x 4-1/2"W x 2-1/2"D (103)
- PLATT Black Protective Case, 24-1/2"L x 18-1/2"W x 7-3/4"D (2407)
- PLATT Black Blow-Molded Case, 17"L x 7"W x 3-1/4"D (613)
- PELICAN Black Protective Case, 14.2" L x 11.4" W x 6-1/2" D (IM2100)
- Platt Hard Case Storage