Shop All Hard Case Storage
Platt
Black Blow-Molded Case, 21"L x 8"W x 2-1/2"D
Mfr # 801
Zoro # G7701001
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid
- Material High Density Polyethylene
- Features Economical, Easy to Brand with Company Logos, Textured Exteriors Resist Dents, Cracking and Scuffs, Latches and Handles are Field Replaceable
- Overall Depth 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Platt
- MFR # 801
- Zoro # G7701001
- UPC # 813889013548
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 2-1/2" |
Overall Length | 21" |
Overall Width | 8" |
Details
Color | Black |
Includes | Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid |
Material | High Density Polyethylene |
Features | Economical, Easy to Brand with Company Logos, Textured Exteriors Resist Dents, Cracking and Scuffs, Latches and Handles are Field Replaceable |
Item | Blow-Molded Case |
Case Type | Micro Case |
Description
Blow-Molded Case 21.00 X 8.00 X 2.50 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS Combination Wrench 3-1/8", 12 Point, Satin Chrome Finish (3200)
- KEYSCO TOOLS Die Grinder, 1/4" and 3/8" Arbor (77440)
- MILWAUKEE TOOL 1/2 Magnum Drill, 0-850 RPM, (0299-20)
- GYROS Round Die to Hex Die Adapters, 2" Diameter (94-01740)
- PLATT Black Blow-Molded Case, 13-1/2"L x 10"W x 4.38"D (406)
- PLATT Black Protective Case, 16-1/2"L x 12-3/4"W x 5-1/2"D (1416)
- PLATT Black Protective Case, 23"L x 16"W x 7"D (802)
- PLATT Black Blow-Molded Case, 10-1/2"L x 7"W x 2-1/4"D (206)
- PLATT Black Padded Divider Case, 18"L x 13"W x 5"D (610T-C)
- PLATT Black Protective Case, 16"L x 11-1/2"W x 4.38"D (605)
- THE NOCO CO NOCO Boost HD EVA Protection Case, Lightweight, Durable, Weather Resistant - GBC014 (GBC014)
- Platt Hard Case Storage