Shop All Hard Case Storage
Platt
Black Blow-Molded Case, 19"L x 14"W x 4-3/4"D
Mfr # 705
Zoro # G7700843
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid
- Material High Density Polyethylene
- Features Economical, Easy to Brand with Company Logos, Textured Exteriors Resist Dents, Cracking and Scuffs, Latches and Handles are Field Replaceable
- Overall Depth 4-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Platt
- MFR # 705
- Zoro # G7700843
- UPC # 813889013265
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 4-3/4" |
Overall Length | 19" |
Overall Width | 14" |
Details
Color | Black |
Includes | Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid |
Material | High Density Polyethylene |
Features | Economical, Easy to Brand with Company Logos, Textured Exteriors Resist Dents, Cracking and Scuffs, Latches and Handles are Field Replaceable |
Item | Blow-Molded Case |
Case Type | Micro Case |
Description
Blow-Molded Case 19.00 X 14.00 X 4.75 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4" HSS Spiral Flute Taper Pipe Reamer (DWRTPRS1/4)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2030XMD)
- MITUTOYO Stylus, Standard Stylus (12AAC731)
- EKLIND SAE Plain Ball Hex Key, 7/64" Tip Size, 3 9/16 in Long, 45/64 in Short, 10 PK (18207)
- PLATT Black Blow-Molded Case, 9-1/2"L x 6-1/2"W x 2-1/2"D (203)
- PLATT Black Blow-Molded Case, 13-1/2"L x 9"W x 3-1/4"D (402)
- PLATT Black Rolling Case, 25"L x 19-1/2"W x 13-1/2"D (241811H)
- PLATT Black Blow-Molded Case, 10-1/2"L x 7"W x 3-3/4"D (208)
- PLATT Black Protective Case, 13-1/2"L x 10"W x 5-1/2"D (407)
- PLATT Black Protective Case, 16"L x 11-1/2"W x 4.38"D (605)
- PELICAN Black Micro Case, 7-1/2"L x 3.87"W x 2.43"D (1030S)
- Platt Hard Case Storage