Shop All Hard Case Storage
Platt
Black Blow-Molded Case, 17"L x 7"W x 3-1/4"D
Mfr # 613
Zoro # G7701071
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid
- Material High Density Polyethylene
- Features Economical, Easy to Brand with Company Logos, Textured Exteriors Resist Dents, Cracking and Scuffs, Latches and Handles are Field Replaceable
- Overall Depth 3-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Platt
- MFR # 613
- Zoro # G7701071
- UPC # 813889012985
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 3-1/4" |
Overall Length | 17" |
Overall Width | 7" |
Details
Color | Black |
Includes | Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid |
Material | High Density Polyethylene |
Features | Economical, Easy to Brand with Company Logos, Textured Exteriors Resist Dents, Cracking and Scuffs, Latches and Handles are Field Replaceable |
Item | Blow-Molded Case |
Case Type | Micro Case |
Description
Blow-Molded Case 17.00 X 7.00 X 3.25 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOWA HIGH PERFORMANCE TAPS M12 x 1.75mm Yellow Ring HSSE-V3 Spiral Flute Taps (123662)
- VERMONT GAGE Pin Gage, Minus, 0.12 In, Black (911212000)
- KIPP Adjustable Handle, Size: 2 M08X20, Entirely Stainless Steel, Electropolished (K0124.208X20)
- DRILLCO 1/4-18, Pipe Taps (290A116)
- PLATT Black Protective Case, 17"L x 12"W x 3-1/4"D (607)
- PLATT Black Blow-Molded Case, 9-1/2"L x 6-1/2"W x 2-1/2"D (203)
- PLATT Black Protective Case, 8-1/2"L x 6"W x 3"D (108)
- PLATT Black Blow-Molded Case, 8"L x 5"W x 1-3/4"D (104)
- PLATT Black Protective Case, 12"L x 8"W x 3"D (306)
- PLATT Protective Case, 20-1/4"L x 17"W (369THG-SGSH)
- SKB ProtCase, 10 in, TrgRlsLtchSys, Blk, 3i-3019-12BE (3i-3019-12BE)
- Platt Hard Case Storage