Shop All Hard Case Storage
Platt
Black Blow-Molded Case, 15"L x 5"W x 2-1/2"D
Mfr # 501
Zoro # G7700828
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid
- Material High Density Polyethylene
- Features Economical, Easy to Brand with Company Logos, Textured Exteriors Resist Dents, Cracking and Scuffs, Latches and Handles are Field Replaceable
- Overall Depth 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Platt
- MFR # 501
- Zoro # G7700828
- UPC # 813889012619
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 2-1/2" |
Overall Length | 15" |
Overall Width | 5" |
Details
Color | Black |
Includes | Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid |
Material | High Density Polyethylene |
Features | Economical, Easy to Brand with Company Logos, Textured Exteriors Resist Dents, Cracking and Scuffs, Latches and Handles are Field Replaceable |
Case Type | Micro Case |
Item | Blow-Molded Case |
Description
Blow-Molded Case 15.00 X 5.00 X 2.50 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE SOCKET #4 ANTENNA NUT (LI29600)
- ZORO SELECT Alloy Steel Taper Tap, 1/2-20 (CCT1060-13)
- CHANNELLOCK 7 3/4 in Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (447)
- ZORO SELECT Handle Magnet, Steel, 150 lb, 5L x 2W x 5H (7210)
- PLATT Black Blow-Molded Case, 10-1/2"L x 7"W x 2-1/4"D (206)
- PLATT Black Protective Case, 12"L x 8"W x 3-3/4"D (307)
- PLATT Black Padded Divider Case, 18-1/4"L x 14-1/4"W x 7"D (605T-C)
- PLATT Black Long Case, 54-3/4"L x 13-1/2"W x 12-3/4"D (531111AH)
- PLATT Black Blow-Molded Case, 8-1/2"L x 6"W x 2"D (106)
- PLATT Black Protective Case, 19"L x 14"W x 7-1/2"D (707)
- SKB Tan Protective Case, 31.66"L x 20.54"W x 12-1/2"D (3I-2918-10TC)
- Platt Hard Case Storage