Shop All Hard Case Storage
Platt
Black Blow-Molded Case, 15"L x 11-1/4"W x 3-1/4"D
Mfr # 509
Zoro # G7700791
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid
- Material High Density Polyethylene
- Features Economical, Easy to Brand with Company Logos, Textured Exteriors Resist Dents, Cracking and Scuffs, Latches and Handles are Field Replaceable
- Overall Depth 3-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Platt
- MFR # 509
- Zoro # G7700791
- UPC # 813889012732
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 3-1/4" |
Overall Length | 15" |
Overall Width | 11-1/4" |
Details
Color | Black |
Includes | Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid |
Material | High Density Polyethylene |
Features | Economical, Easy to Brand with Company Logos, Textured Exteriors Resist Dents, Cracking and Scuffs, Latches and Handles are Field Replaceable |
Case Type | Micro Case |
Item | Blow-Molded Case |
Description
Blow-Molded Case 15.00 X 11.25 X 3.25 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m12x1.25 Carbon Steel Hex Die (DWTMHX12X1.25)
- SLUGGER BY FEIN Hand Held Carbide Tip Cutter (63134191030)
- TEKTON 1/2 Inch Drive x 35 mm 6-Point Socket (SHD22135)
- PROTO 3/8" Drive, SAE 2-9/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4982CF)
- PLATT Protective Case, 18-1/4"L x 15-1/2"W (800T-CB)
- PLATT Protective Case, 20-1/4"L x 17"W (369TH-SGSH)
- PLATT Yellow Padded Divider Case, 19"L x 14-1/4"W x 9-1/4"D (928TY-CB)
- PLATT Black Protective Case, 12"L x 8"W x 3-3/4"D (307)
- PLATT Black Protective Case, 16-1/2"L x 12-3/4"W x 5-1/2"D (1416)
- PLATT Black Padded Divider Case, 18-1/4"L x 14-1/4"W x 7"D (605T-C)
- SKB Black Protective Case, 13.18"L x 11.12"W x 5.21"D (3I-1209-4B-E)
- Platt Hard Case Storage