Shop All Hard Case Storage
Platt
Black Blow-Molded Case, 15"L x 10"W x 4.38"D
Mfr # 504
Zoro # G7700688
product price: $52.85
/ea
$52.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid
- Material High Density Polyethylene
- Features Economical, Easy to Brand with Company Logos, Textured Exteriors Resist Dents, Cracking and Scuffs, Latches and Handles are Field Replaceable
- Overall Depth 4.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Platt
- MFR # 504
- Zoro # G7700688
- UPC # 813889012657
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 4.38" |
Overall Length | 15" |
Overall Width | 10" |
Details
Color | Black |
Includes | Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid |
Material | High Density Polyethylene |
Features | Economical, Easy to Brand with Company Logos, Textured Exteriors Resist Dents, Cracking and Scuffs, Latches and Handles are Field Replaceable |
Item | Blow-Molded Case |
Case Type | Micro Case |
Description
Blow-Molded Case 15.00 X 10.00 X 4.38 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Variable Speed Polisher/Sander Kit (2438-22X)
- VERMONT GAGE Pin Gage, Minus, 0.245 In, Black (911224500)
- GREY PNEUMATIC SKT SET 3/8" DR 7PC 6" FRACT HEX DRVR IM (GP1267H)
- STAHLWILLE TOOLS OPEN-RING Wrench Size 27 x 36 mm L.300 mm (41082736)
- PLATT Protective Case, 20-1/4"L x 17"W (369TH-SGSH)
- PLATT Black Blow-Molded Case, 13-1/2"L x 10"W x 4.38"D (406)
- PLATT Black Protective Case, 16"L x 11-1/2"W x 4.38"D (605)
- PLATT Black Padded Divider Case, 18-1/4"L x 14-1/4"W x 7"D (605T-C)
- PLATT Black Blow-Molded Case, 6-1/2"L x 4-1/2"W x 2-1/2"D (103)
- PLATT Black Protective Case, 16-1/2"L x 12-3/4"W x 5-1/2"D (1416)
- PLATT Protective Case, 18"L x 13"W (06385)
- Platt Hard Case Storage