Shop All Hard Case Storage
Platt
Black Blow-Molded Case, 14"L x 9"W x 2-1/4"D
Mfr # 409
Zoro # G7700819
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid
- Material High Density Polyethylene
- Features Economical, Easy to Brand with Company Logos, Textured Exteriors Resist Dents, Cracking and Scuffs, Latches and Handles are Field Replaceable
- Overall Depth 2-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Platt
- MFR # 409
- Zoro # G7700819
- UPC # 813889012572
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 2-1/4" |
Overall Length | 14" |
Overall Width | 9" |
Details
Color | Black |
Includes | Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid |
Material | High Density Polyethylene |
Features | Economical, Easy to Brand with Company Logos, Textured Exteriors Resist Dents, Cracking and Scuffs, Latches and Handles are Field Replaceable |
Case Type | Micro Case |
Item | Blow-Molded Case |
Description
Blow-Molded Case 14.00 X 9.00 X 2.25 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Bright Finish Hss-Ex (T5607)
- ZORO SELECT Head Set, 3/8-16, 2.5in, FLEX-5P/S (FL5-HS-3716)
- DRILLCO 30MM-3.50 4FL BOTTOM TAP - 2800 (28A300AB)
- YG-1 TOOL CO 2 Flute Regular Length 50 Degree Helix Ball Ticn Coated Alu-Power (37584TC)
- PLATT Translucent Padded Divider Case, 10-1/2"L x 6-1/2"W x 1-1/2"D (PB600)
- PLATT Grey Rolling Case, 23-1/2"L x 15-1/2"W x 10-3/4"D (231510AHG)
- PLATT Black Protective Case, 10-1/2"L x 7"W x 3"D (207)
- PLATT Black Blow-Molded Case, 11.3"L x 7-1/2"W x 3"D (303)
- PLATT Black Protective Case, 12"L x 8"W x 3"D (306)
- PLATT Black Protective Case, 16-1/2"L x 12-3/4"W x 5-1/2"D (1416)
- SKB Black Protective Case, 13.18"L x 11.12"W x 5.21"D (3I-1209-4B-C)
- Platt Hard Case Storage