Shop All Hard Case Storage
Platt
Black Blow-Molded Case, 13-1/2"L x 10"W x 4.38"D
Mfr # 406
Zoro # G7700782
product price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid
- Material High Density Polyethylene
- Features Economical, Easy to Brand with Company Logos, Textured Exteriors Resist Dents, Cracking and Scuffs, Latches and Handles are Field Replaceable
- Overall Depth 4.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Platt
- MFR # 406
- Zoro # G7700782
- UPC # 813889012527
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 4.38" |
Overall Length | 13-1/2" |
Overall Width | 10" |
Details
Color | Black |
Includes | Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid |
Material | High Density Polyethylene |
Features | Economical, Easy to Brand with Company Logos, Textured Exteriors Resist Dents, Cracking and Scuffs, Latches and Handles are Field Replaceable |
Case Type | Micro Case |
Item | Blow-Molded Case |
Description
Blow-Molded Case 13.50 X 10.00 X 4.38 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Diamond Saw Blade, 12" Blade, 1", Bronze (TACTI-CUT S35S PACE 12)
- KLEIN TOOLS Pin Punch, 3/16-Inch Point Diameter, 5-1/2-Inch (66324)
- BOSCH Hammer Drill Bit (HC4C2127)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11910)
- PLATT Black Blow-Molded Case, 14"L x 9"W x 2-1/4"D (409)
- PLATT Black Blow-Molded Case, 28"L x 9"W x 4-1/2"D (901)
- PLATT Black Protective Case, 27-1/2"L x 16"W x 7"D (902)
- PLATT Black Blow-Molded Case, 17"L x 7"W x 3-1/4"D (613)
- PLATT Black Carrying Case, 25-1/2" L x 17-1/4" W x 9-3/4" D (251709PR)
- PLATT Black Carrying Case, 24-1/4"L x 16-1/4"W x 9-3/4"D (241609PR)
- SKB Black Protective Case, 17.17"L x 12.17"W x 6.21"D (3I-1610-5B-E)
- Platt Hard Case Storage