Shop All Hard Case Storage
Platt
Black Blow-Molded Case, 12-1/2"L x 7-1/4"W x 1-5/8"D
Mfr # 211
Zoro # G7700450
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid
- Material High Density Polyethylene
- Features Economical, Easy to Brand with Company Logos, Textured Exteriors Resist Dents, Cracking and Scuffs, Latches and Handles are Field Replaceable
- Overall Depth 1-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Platt
- MFR # 211
- Zoro # G7700450
- UPC # 813889016075
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 1-5/8" |
Overall Length | 12-1/2" |
Overall Width | 7-1/4" |
Details
Color | Black |
Includes | Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid |
Material | High Density Polyethylene |
Features | Economical, Easy to Brand with Company Logos, Textured Exteriors Resist Dents, Cracking and Scuffs, Latches and Handles are Field Replaceable |
Case Type | Micro Case |
Item | Blow-Molded Case |
Description
Blow-Molded Case 12.50 X 7.25 X 1.625 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Half Round Convex Sled Runner, 14" x 1/2 (BL215PF)
- MORSE 5-1/2" Carbide Grit Hole Saw (MHSG88)
- TEKTON 3/8 Inch Drive x 3/4 Inch 6-Point Socket (SHD12019)
- GREY PNEUMATIC SOC 1-3/4 3/4D IMP 12PT BLK (3156R)
- PLATT Black Blow-Molded Case, 13-1/2"L x 10"W x 4.38"D (406)
- PLATT Protective Case, 20-1/4"L x 17"W (369TH-SGSH)
- PLATT Black Blow-Molded Case, 28"L x 9"W x 4-1/2"D (901)
- PLATT Black Protective Case, 16-3/8"L x 12-1/4"W x 7-1/2"D (1426)
- PLATT Protective Case, 18"L x 13"W (06385)
- PLATT Black Protective Case, 12"L x 8"W x 3"D (306)
- NANUK CASES Yellow Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-020YL-0A0)
- Platt Hard Case Storage