Shop All Hard Case Storage
Platt
Black Blow-Molded Case, 11.3"L x 7-1/2"W x 3"D
Mfr # 303
Zoro # G7700609
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid
- Material High Density Polyethylene
- Features Economical, Easy to Brand with Company Logos, Textured Exteriors Resist Dents, Cracking and Scuffs, Latches and Handles are Field Replaceable
- Overall Depth 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Platt
- MFR # 303
- Zoro # G7700609
- UPC # 813889012176
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 3" |
Overall Length | 11.3" |
Overall Width | 7-1/2" |
Details
Color | Black |
Includes | Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid |
Material | High Density Polyethylene |
Features | Economical, Easy to Brand with Company Logos, Textured Exteriors Resist Dents, Cracking and Scuffs, Latches and Handles are Field Replaceable |
Item | Blow-Molded Case |
Case Type | Micro Case |
Description
Blow-Molded Case 11.30 X 7.50 X 3.00 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Soft Touch Star with Screw, 1/4-20 Thread Size, 1.25"L, Steel (GN4C1250R5--S21)
- CRAFTSMAN Screwdriver holder (CMMT99418)
- KRAFT TOOL Jiffler Mixer w/2-5" Wheels (DC310)
- DOALL SAWING PRODUCTS DoAll Silencer GP Band Saw Blade, 1/2"W, .025 thick/gauge, 10-14 TPI (303-133150.000)
- PLATT Black Blow-Molded Case, 9"L x 5-1/2"W x 1-1/2"D (209)
- PLATT Black Blow-Molded Case, 13-1/2"L x 9"W x 3-1/4"D (402)
- PLATT Black Protective Case, 12-1/2"L x 10"W x 5-1/8"D (1412)
- PLATT Black Blow-Molded Case, 15"L x 10"W x 3-1/4"D (506)
- PLATT Black Blow-Molded Case, 8"L x 5"W x 1-3/4"D (104)
- PLATT Black Long Case, 54-3/4"L x 13-1/2"W x 12-3/4"D (531111AH)
- NANUK CASES Case, Graphite, 940S-000GP-0A0 (940S-000GP-0A0)
- Platt Hard Case Storage