Shop All Hard Case Storage
Platt
Black Blow-Molded Case, 11.3"L x 7-1/2"W x 3-3/4"D
Mfr # 304
Zoro # G7700627
product price: $36.35
/ea
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid
- Material High Density Polyethylene
- Features Economical, Easy to Brand with Company Logos, Textured Exteriors Resist Dents, Cracking and Scuffs, Latches and Handles are Field Replaceable
- Overall Depth 3-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Platt
- MFR # 304
- Zoro # G7700627
- UPC # 813889012183
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 3-3/4" |
Overall Length | 11.3" |
Overall Width | 7-1/2" |
Details
Color | Black |
Includes | Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid |
Material | High Density Polyethylene |
Features | Economical, Easy to Brand with Company Logos, Textured Exteriors Resist Dents, Cracking and Scuffs, Latches and Handles are Field Replaceable |
Item | Blow-Molded Case |
Case Type | Micro Case |
Description
Blow-Molded Case 11.30 X 7.50 X 3.75 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-3/8" Shockwave Impact Hole Saw (49-56-9830)
- WEATHERHEAD Collet, 51382 (T-400-5C)
- INGERSOLL-RAND Impact Wrench Spring (1720P-51)
- MORSE Hole Cutter, Metal, Saw Diameter 63/64 in. (CTD155)
- PLATT Black Protective Case, 8-1/2"L x 6"W x 2-1/2"D (107)
- PLATT Black Blow-Molded Case, 10-1/2"L x 7"W x 3-3/4"D (208)
- PLATT Black Blow-Molded Case, 17"L x 7"W x 3-1/4"D (613)
- PLATT Black Blow-Molded Case, 8"L x 5"W x 1-3/4"D (104)
- PLATT Black Padded Divider Case, 18-1/4"L x 14-1/4"W x 7"D (605T-C)
- PLATT Grey Rolling Case, 23-1/2"L x 15-1/2"W x 10-3/4"D (231510AHG)
- VESTIL Silver Protective Case, 18"L x 14"W x 6"D (CASE-1814)
- Platt Hard Case Storage