Shop All Tool Bags, Backpacks & Totes
Platt
Bag/Tote, Pro Telecom Sewn Case 17.75X13X4.25", Black
Mfr # 680ZT
Zoro # G7701333
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Designed to Hold all of the Standard Tools, 3 Hook and Loop Closure Pockets and a Full-Length Document Pocket to Provide additional Storage Capacity
- Overall Depth 4-1/4"
- Includes Shoulder Strap
- Height 4-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Platt
- MFR # 680ZT
- Zoro # G7701333
- UPC # 813889013197
- Country of Origin United States
- Category Tool Bags, Backpacks & Totes
Dimensions
Overall Depth | 4-1/4" |
Height | 4-1/4" |
Width | 13" |
Length | 17-3/4" |
Details
Item | Pro Telecom Sewn Case 17.75X13X4.25 |
Color | Black |
Features | Designed to Hold all of the Standard Tools, 3 Hook and Loop Closure Pockets and a Full-Length Document Pocket to Provide additional Storage Capacity |
Includes | Shoulder Strap |
Description
This Pro Telecom Sewn Case 17.75X13X4.25" is the perfect solution for keeping your tools organised and within easy reach. The durable black case is made of 600D polyester and has a full-length document pocket to provide additional storage capacity. With three hook and loop closure pockets, you can count on this tool bag to hold all of the standard tools you need for your job. Its 4-1/4" height allows it to fit underneath most work benches, while its length and width are 17 3/4 in. and 13 in., respectively. This tool bag will make it easier than ever to keep track of your tools during a project, ensuring that you have everything at hand when you need it most.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1" Arbor X 1" Straight Shank Stub Mill Arbor (3900-0116)
- PROSKIT Crimpro Crimper for RD/YL/BU Insul ated (902-152)
- JACOBS Super Chucks (R) Keyed Drill Chuck 0.250" Cap., 1JT Mount Size (JCM6206)
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 4 x 3/4 In (W-2)
- PLATT Master Technician Carrying Case, Black, Nylon, 31 Pockets (665ZT)
- PLATT Bag/Tote, Mini Tech Sewn Tool Case 10.75X7.6X2.6", Black (602ZT)
- PLATT Master Technician Carrying Case, Black, Nylon, 50 Pockets (669ZT)
- PLATT Wide-Mouth Tool Bag, Black, Nylon, 26 Pockets (685ZT)
- PLATT Wide-Mouth Tool Bag, Black, Nylon, 10 Pockets (MTB)
- PLATT MTB Tool Bag Blue, Blue, Nylon Fabric (MTB-BLU)
- VULCAN Vulcan JL-89021 Contractor Tool Bag, 21-Pocket (JL-89021)
- Platt Tool Bags, Backpacks & Totes