Shop All Tool Bags, Backpacks & Totes
Platt
Bag/Tote, Field Srvc Sewn Case 17.63X10.5X6.5", Black
Mfr # 695ZT
Zoro # G7701342
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Bag/Tote
- Color Black
- Features 39 Sewn in Tool Pockets and 1 Large Pouch With 3 more Storage Pouches and Full-Length Literature Holder in the Other Side, 2 Pockets with Hook and Loop Flaps and a Full-Length Document Pocket to Provide Additional Storage Capacity
- Length 17-5/8"
- Width 10-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Platt
- MFR # 695ZT
- Zoro # G7701342
- UPC # 813889013234
- Country of Origin United States
- Category Tool Bags, Backpacks & Totes
Dimensions
Length | 17-5/8" |
Width | 10-1/2" |
Overall Depth | 6-1/2" |
Height | 6.5" |
Overall Width | 10-1/2" |
Overall Length | 17-5/8" |
Details
Item | Field Srvc Sewn Case 17.63X10.5X6.5" |
Tool Storage Type Included | Bag/Tote |
Color | Black |
Features | 39 Sewn in Tool Pockets and 1 Large Pouch With 3 more Storage Pouches and Full-Length Literature Holder in the Other Side, 2 Pockets with Hook and Loop Flaps and a Full-Length Document Pocket to Provide Additional Storage Capacity |
Includes | Shoulder Strap |
Description
Field Srvc Sewn Case 17.63X10.5X6.5 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN RATCHET REPAIR KIT (TL11308)
- DAVIES Ball Knob, 7/16-20 Thread Size, 1.32"L, Blind Tap (0033-N)
- KODIAK CUTTING TOOLS 7/64 Carbide Endmill 4 Flute Single End ALTIN Coated (5466395)
- LENOX Band Saw Blade, 19 ft. L, 2" W, 2/3 TPI, 0.050" Thick, Steel (1803622)
- PLATT Bag/Tote, Tool Case, Black, Nylon, 31 Pockets (665ZT)
- PLATT Bag/Tote, Tool Case, Black, Nylon, 50 Pockets (669ZT)
- PLATT Bag/Tote, MTB Tool Bag Blue, Blue, Nylon Fabric (MTB-BLU)
- PLATT Bag/Tote, Rolling Tool Bag, Black, Nylon, 50 Pockets (689ZTH)
- PLATT Bag/Tote, Tool Bag, Black, Nylon, 10 Pockets (MTB)
- PLATT Backpack, Tool Backpack, Black/Yellow, 27 Pockets (B320)
- LIFT SAFETY LIFT Crawler Tool Bag (ACT-19K)
- Platt Tool Bags, Backpacks & Totes