Shop All Soldering Accessories
Plato
Tip Tinner, Solder/Cleaner Combo, 20 g
Mfr # TT-95
Zoro # G5177995
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Electronic Assembly, Electronic Repair, Electronic Rework, Soldering
- For Use With Soldering Iron, Wire Solder
- Characteristics Oxi Tips Solder/Cleaner Combo
- Features Halogen-Free, Lead-Free
- Overall Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plato
- MFR # TT-95
- Zoro # G5177995
- Country of Origin United States
- Category Soldering Accessories
Dimensions
Overall Width | 1 1/2 in |
Overall Depth | 1/2 in |
Overall Height | 1 1/2 in |
Dimensions | 1 1/2 in W x 1/2 in D x 1 1/2 in H |
Details
Item | Tip Tinner Compound |
Application | Electronic Assembly, Electronic Repair, Electronic Rework, Soldering |
For Use With | Soldering Iron, Wire Solder |
Characteristics | Oxi Tips Solder/Cleaner Combo |
Features | Halogen-Free, Lead-Free |
Container Capacity | 20 g |
Product Type | Tip Tinner Compound |
Description
Tip Tinner, For Use With Soldering Iron, Wire Solder, Overall Depth 1/2 in, Overall Height 1 1/2 in, Overall Width 1 1/2 in, Container Capacity 20 g, Application Electronic Assembly, Electronic Repair, Electronic Rework, Soldering, Features Halogen-Free, Lead-Free, Product Type Tip Tinner Compound
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART WELDING PRODUCTS MILLER AirForce 40i Plasma Cutter (500576)
- PARKER TORCHOLOGY Power Cable, 2-Piece, 25' (WP9/WP17) (57Y03-2)
- JACKSON SAFETY Replacement Parts For Sellstrom Welding (24528)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E309L-16, 5 lb. (41R196)
- PLATO Tip Cleaning Sponge (CS-17/625)
- PLATO Tip Cleaning Sponge (CS-36)
- PLATO Tip Cleaning Sponge (CS-14M)
- PLATO ESD-Safe Flux Dispenser, 2 oz., Needle Tip (SF-01)
- PLATO Tip Cleaning Sponge (CS-14)
- PLATO Ergonomic Precision Lead Shear Cutter (170LX)
- AMERICAN BEAUTY TOOLS Electrodes, Tweezer-, PK6 (10594)
- Plato Soldering Accessories