Shop All Soldering Accessories
Plato
Tip Cleaning Sponge
Mfr # CS-44/625
Zoro # G5177882
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Electronic Assembly, Electronic Repair, Electronic Rework, Soldering
- For Use With Hakko
- Material Cellulose
- Size 2.7 in x 2.7 in x 0.625 in
- Features Extend Tip Life, Remove Excess Solder, Remove Surface Oxides
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plato
- MFR # CS-44/625
- Zoro # G5177882
- Country of Origin United States
- Category Soldering Accessories
Dimensions
Size | 2.7 in x 2.7 in x 0.625 in |
Overall Depth | 0.625 in |
Dimensions | 2.7 in W x 0.625 in D x 2.7 in H |
Overall Height | 2.7 in |
Overall Width | 2.7 in |
Details
Item | Tip Cleaning Sponge |
Application | Electronic Assembly, Electronic Repair, Electronic Rework, Soldering |
For Use With | Hakko |
Material | Cellulose |
Features | Extend Tip Life, Remove Excess Solder, Remove Surface Oxides |
Product Type | Tip Cleaning Sponge |
Description
Tip Cleaning Sponge, For Use With Hakko, Overall Depth 0.625 in, Overall Height 2.7 in, Overall Width 2.7 in, Application Electronic Assembly, Electronic Repair, Electronic Rework, Soldering, Features Extend Tip Life, Remove Excess Solder, Remove Surface Oxides, Material Cellulose, Product Type Tip Cleaning Sponge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Handle Ribbed (H-100R)
- WALTER SURFACE TECHNOLOGIES UNIVERSAL DIOPETER MAG LENS +1.50 (UML-150)
- AMERICAN TORCH TIP Short Back Cap, 57Y04, PK2 (57Y04)
- POWERWELD Airco Style Cutting Tip, Acetylene, Size #2 (138-2)
- PLATO Tip Cleaning Sponge (CS-14M)
- PLATO ESD-Safe Flux Dispenser, 2 oz., Needle Tip (SF-01)
- PLATO Ergonomic Precision Lead Shear Cutter (170LX)
- PLATO Tip Cleaning Sponge (CS-36)
- PLATO Precision Lead Shear Cutter Safety Guard (175)
- PLATO Tip Cleaning Sponge, 2-1/8” x 1-1/2" x 1”thick. (CS-1)
- AMERICAN BEAUTY TOOLS Soldering Heat Sink, 1in L, Copper (HS-A)
- Plato Soldering Accessories