Shop All Soldering Accessories
Plato
Tip Cleaning Sponge
Mfr # CS-17
Zoro # G5178013
original price:
$45.69
14% off
new price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Electronic Assembly, Electronic Repair, Electronic Rework, Soldering
- For Use With Soldering Iron, Wire Solder
- Material Cellulose
- Characteristics Cut-to-Fit
- Features Extend Tip Life, Remove Excess Solder, Remove Surface Oxides
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plato
- MFR # CS-17
- Zoro # G5178013
- Country of Origin United States
- Category Soldering Accessories
Dimensions
Size | 17 in x 8.5 in x 0.9 in |
Overall Height | 16 in |
Overall Depth | 1 in |
Dimensions | 8 in W x 1 in D x 16 in H |
Overall Width | 8 in |
Details
Item | Cut-to-Fit Tip Cleaning Sponge |
Application | Electronic Assembly, Electronic Repair, Electronic Rework, Soldering |
For Use With | Soldering Iron, Wire Solder |
Material | Cellulose |
Characteristics | Cut-to-Fit |
Features | Extend Tip Life, Remove Excess Solder, Remove Surface Oxides |
Product Type | Cut-to-Fit Tip Cleaning Sponge |
Description
Tip Cleaning Sponge, For Use With Soldering Iron, Wire Solder, Overall Depth 1 in, Overall Height 16 in, Overall Width 8 in, Application Electronic Assembly, Electronic Repair, Electronic Rework, Soldering, Features Extend Tip Life, Remove Excess Solder, Remove Surface Oxides, Material Cellulose, Product Type Cut-to-Fit Tip Cleaning Sponge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Tweco 358-9425-1210 Male Half|Tw 2-Mpc-1 Male Connector9425-1210 (358-9425-1210)
- COXREELS 1/4" x 100 ft. Spring Driven Welding Dual Reel 200 psi (EZ-SHWL-1100)
- LINCOLN ELECTRIC 12" Stick Electrode 3/32" Dia., AWS E6011, 5 lb. (ED030562)
- XTRWELD E7018-A1 3/32 x 10Lb. Box priced per pound Vac Pack, AWS A5.5, CTD Elec (SE7018A1093-10)
- PLATO Tip Cleaning Sponge (CS-17/625)
- PLATO Tip Cleaning Sponge, 2-1/8” x 1-1/2" x 1”thick. (CS-1)
- PLATO Ergonomic Precision Lead Shear Cutter (170LX)
- PLATO Tip Cleaning Sponge (CS-14)
- PLATO ESD-Safe Flux Dispenser, 2 oz., Needle Tip (SF-01)
- PLATO Tip Cleaning Sponge (CS-44)
- TECHSPRAY G3 Industrial Maintenance Cleaner (1635-20S)
- Plato Soldering Accessories