Shop All Soldering Accessories
Plato
Tip Cleaning Sponge, 2-1/8” x 1-1/2" x 1”thick.
Mfr # CS-1
Zoro # G5190857
product price: $2.45
/ea
$2.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Electronic Assembly, Electronic Repair, Electronic Rework, Soldering
- For Use With Pace 4021-005, Weller SP-60
- Material Cellulose
- Size 2.12 in x 1.5 in x 1 in
- Features Extend Tip Life, Remove Excess Solder, Remove Surface Oxides
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plato
- MFR # CS-1
- Zoro # G5190857
- Country of Origin United States
- Category Soldering Accessories
Dimensions
Size | 2.12 in x 1.5 in x 1 in |
Overall Height | 2.12 in |
Overall Depth | 1 in |
Overall Width | 1.5 in |
Dimensions | 1.5 in W x 1 in D x 2.12 in H |
Details
Item | Tip Cleaning Sponge |
Application | Electronic Assembly, Electronic Repair, Electronic Rework, Soldering |
For Use With | Pace 4021-005, Weller SP-60 |
Material | Cellulose |
Features | Extend Tip Life, Remove Excess Solder, Remove Surface Oxides |
Product Type | Tip Cleaning Sponge |
Description
Tip Cleaning Sponge, For Use With Pace 4021-005, Weller SP-60, Overall Depth 1 in, Overall Height 2.12 in, Overall Width 1.5 in, Application Electronic Assembly, Electronic Repair, Electronic Rework, Soldering, Features Extend Tip Life, Remove Excess Solder, Remove Surface Oxides, Material Cellulose, Product Type Tip Cleaning Sponge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Steel Ground Clamp, 300 A (92051246)
- AMERICAN TORCH TIP Gas Lens Collet Body, 3/32 In, PK2 (45V26)
- WELLER WELLER 300W Soldering Station (WLSK8012A)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-350, 0 to 500 psi, Use With: Hydrogen, Methane (KH1141)
- PLATO Tip Cleaning Sponge (CS-44)
- PLATO Flux Dispenser, 2 oz. Needle Tip (FD-21)
- PLATO Tip Cleaning Sponge (CS-17)
- PLATO Plato 170 - Precision Lead Shear Cutter (170)
- PLATO Tip Cleaning Sponge (CS-14)
- PLATO 2 oz. Needle Tip Flux Dispenser (FD-2)
- JONARD TOOLS Desoldering Pump, 8 In L (DP-140)
- Plato Soldering Accessories