Shop All Soldering Tips
Plato
Soldering Tip, Long Screwdriver, 2.0mm
Mfr # EW-306
Zoro # G2799426
product price: $5.15
/ea
Sold in multiples of 10 for $51.50
$51.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Long Screwdriver
- For Use With Weller WES50, WES51, WD1, WD2
- Standards RoHS Compliant
- Application Soldering
- Tip Outside Diameter 6.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plato
- MFR # EW-306
- Zoro # G2799426
- Country of Origin Costa Rica
- Category Soldering Tips
Dimensions
Size | 2.0 mm |
Tip Outside Diameter | 6.8 mm |
Tip Width | 2 mm |
Tip Length | 43.5 mm |
Details
Item | Soldering Tip |
Type | Long Screwdriver |
For Use With | Weller WES50, WES51, WD1, WD2 |
Standards | RoHS Compliant |
Application | Soldering |
Maximum Operating Temperature | 850 Degrees F |
Compatible Handpiece Manufacturer | Weller |
Tip Series | ET |
Compatible Station | WD1, WD2, WE1010, WE1010EDU, WE1010NA, WES50, WES51, WES51PU, WESD51PU |
Product Type | Soldering Tip |
Compatible Handpiece Manufacturer Model Number | EC1201A, EC1204A, PES50, PES51, WCC101, WEP 70 |
Tip Thickness | 1 mm |
Tip Type | Chisel |
Description
Soldering Tip, Tip Series ET, Tip Type Chisel, Tip Width 2 mm, Tip Length 43.5 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number EC1201A, EC1204A, PES50, PES51, WCC101, WEP 70, Tip Outside Diameter 6.8 mm, Tip Thickness 1 mm, Compatible Station WD1, WD2, WE1010, WE1010EDU, WE1010NA, WES50, WES51, WES51PU, WESD51PU, Compatible Handpiece Manufacturer Weller, Application Soldering, Product Type Soldering Tip, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNARD Nozzle, Quik Tip, 3/4 in (N1C34HQ)
- THERMAL DYNAMICS Plasma Cutter Torch, Range 20-60A, w/Lead (7-5200)
- HOBART FILLER METALS FCAW Welding Wire, E71T, 0.035, 10lb (S222308-G22)
- SMITH EQUIPMENT Heating Tip, ST, Tip Size 273000 BTU (ST815)
- PLATO Soldering Tip For Pace (33-3982)
- PLATO Soldering Tip, Chisel, 4.8mm, RoHS Cmpliant (44-352)
- PLATO Soldering Tip For Hakko 936,937 Stations (HS-2753)
- PLATO Soldering Tip For Weller WSP80 (MS-0100)
- PLATO Soldering Tip (33-6057)
- PLATO Soldering Tip (33-6058)
- US FORGE US Forge 676 Welding Stainless Steel MIG Wire; 0.030 (676)
- Plato Soldering Tips