Shop All Soldering Tips
Plato
Soldering Tip For Weller WSP80
Mfr # MS-4120
Zoro # G3552132
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 0.01 in pointed tip, LT1
- Application Soldering
- Tip Width 0.25 mm
- Compatible Station WD1002, WD1002T, WR2000VX, WR3000M, WR3000SA, WR3000SS, WR3000TA, WT1012, WT1013, WT1013N
- Compatible Handpiece Manufacturer Weller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plato
- MFR # MS-4120
- Zoro # G3552132
- UPC # 738888310897
- Country of Origin Costa Rica
- Category Soldering Tips
Dimensions
Tip Width | 0.25 mm |
Tip Length | 13 mm |
Tip Outside Diameter | 4.6 mm |
Details
Item | Soldering Tip |
Type | 0.01 in pointed tip, LT1 |
Application | Soldering |
Compatible Station | WD1002, WD1002T, WR2000VX, WR3000M, WR3000SA, WR3000SS, WR3000TA, WT1012, WT1013, WT1013N |
Compatible Handpiece Manufacturer | Weller |
Tip Series | LT |
Tip Type | Conical |
Compatible Handpiece Manufacturer Model Number | WP 80, WSP 80, WSP 80N, WXP 80 |
Product Type | Soldering Tip |
Material | Copper |
Maximum Operating Temperature | 850 Degrees F |
Description
Soldering Tip, Tip Series LT, Tip Type Conical, Tip Width 0.25 mm, Tip Length 13 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number WP 80, WSP 80, WSP 80N, WXP 80, Tip Outside Diameter 4.6 mm, Compatible Station WD1002, WD1002T, WR2000VX, WR3000M, WR3000SA, WR3000SS, WR3000TA, WT1012, WT1013, WT1013N, Compatible Handpiece Manufacturer Weller, Application Soldering, Material Copper, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Solder Rosin Core 60/40 1Oz (53023)
- WELLER Brass Sponge, PK 5 (WLACCBS-02)
- MILLER ELECTRIC Polycarbonate Plate 2x4-1/4", Shade 5 (254278)
- XTRWELD 2% Ceriated Tungsten Electrode, 1/8, Gray, 7 In L, 10PK (WTCER2125)
- PLATO Soldering Tip For Hakko 936,937 Stations (HS-1665)
- PLATO Soldering Tip For Weller LT series (MS-4140)
- PLATO Soldering Tip For Hakko 936,937 Stations (HS-2863)
- PLATO Soldering Tip For Weller PES51 (EW-101)
- PLATO Soldering Tip For Weller WSP80 (MS-3600)
- PLATO Soldering Tip For Hakko 936,937 Stations (HS-2753)
- WELLER Soldering Tip, PK 3 (WLTK4IR30)
- Plato Soldering Tips