Shop All Soldering Tips
Plato
Soldering Tip For Weller WSP80
Mfr # MS-3600
Zoro # G3541693
original price:
$5.45
4% off
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 0.181 in chisel tip, LTD
- Application Soldering
- Tip Width 4.6 mm
- Tip Outside Diameter 4.6 mm
- Compatible Station WD1002, WD1002T, WR2000VX, WR3000M, WR3000SA, WR3000SS, WR3000TA, WT1012, WT1013, WT1013N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plato
- MFR # MS-3600
- Zoro # G3541693
- UPC # 738888310842
- Country of Origin Costa Rica
- Category Soldering Tips
Dimensions
Tip Width | 4.6 mm |
Tip Outside Diameter | 4.6 mm |
Tip Length | 13 mm |
Details
Item | Soldering Tip |
Type | 0.181 in chisel tip, LTD |
Application | Soldering |
Compatible Station | WD1002, WD1002T, WR2000VX, WR3000M, WR3000SA, WR3000SS, WR3000TA, WT1012, WT1013, WT1013N |
Tip Thickness | 0.8 mm |
Compatible Handpiece Manufacturer Model Number | WP 80, WSP 80, WSP 80N, WXP 80 |
Maximum Operating Temperature | 850 Degrees F |
Product Type | Soldering Tip |
Tip Series | LT |
Compatible Handpiece Manufacturer | Weller |
Material | Copper |
Tip Type | Chisel |
Description
Soldering Tip, Tip Series LT, Tip Type Chisel, Tip Width 4.6 mm, Tip Length 13 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number WP 80, WSP 80, WSP 80N, WXP 80, Tip Outside Diameter 4.6 mm, Tip Thickness 0.8 mm, Compatible Station WD1002, WD1002T, WR2000VX, WR3000M, WR3000SA, WR3000SS, WR3000TA, WT1012, WT1013, WT1013N, Compatible Handpiece Manufacturer Weller, Application Soldering, Material Copper, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BEAUTY TOOLS Solder Pot, 1 Lb, 320w, 850 F (300)
- MILLER ELECTRIC Tig Welder, Diversion 180 Series, 120/240V AC, 180 Max. Output Amps (907627)
- ALPHA METALS Solder 40/60Rosin 8Oz (21406)
- DRYROD Locking Power Connection Kit, DryRod (1257395)
- PLATO SMD Flow Tip Hakko (HS-0531)
- PLATO Soldering Tip (33-6057)
- PLATO Soldering Tip For Hakko 936,937 Stations (HS-2796)
- PLATO Solder Tip, Screwdriver, 0.093 In/2.4 mm (EW-305)
- PLATO Solder Tip, Conical, 0.012 In/0.3 mm (EW-4796)
- PLATO Soldering Tip For Weller WSP80 (MS-4120)
- HAKKO Soldering Tip, Bevel, 4mm x 11.5mm (T15-C4)
- Plato Soldering Tips