Shop All Soldering Tips
Plato
Soldering Tip For Weller PES51
Mfr # EW-307
Zoro # G3557303
original price:
$11.34
54% off
new price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1/8 in screwdriver tip, ETC
- Application Soldering
- Tip Length 34.5 mm
- Compatible Station WD1, WD2, WE1010, WE1010EDU, WE1010NA, WES50, WES51, WES51PU, WESD51PU
- Maximum Operating Temperature 850 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plato
- MFR # EW-307
- Zoro # G3557303
- UPC # 738888310262
- Country of Origin Costa Rica
- Category Soldering Tips
Dimensions
Tip Length | 34.5 mm |
Tip Outside Diameter | 6.8 mm |
Tip Width | 3.2 mm |
Details
Item | Soldering Tip |
Type | 1/8 in screwdriver tip, ETC |
Application | Soldering |
Compatible Station | WD1, WD2, WE1010, WE1010EDU, WE1010NA, WES50, WES51, WES51PU, WESD51PU |
Maximum Operating Temperature | 850 Degrees F |
Tip Type | Screwdriver |
Compatible Handpiece Manufacturer Model Number | EC1201A, EC1204A, PES50, PES51, WCC101, WEP 70 |
Compatible Handpiece Manufacturer | Weller |
Tip Thickness | 0.8 mm |
Tip Series | ET |
Product Type | Soldering Tip |
Description
Soldering Tip, Tip Series ET, Tip Type Screwdriver, Tip Width 3.2 mm, Tip Length 34.5 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number EC1201A, EC1204A, PES50, PES51, WCC101, WEP 70, Tip Outside Diameter 6.8 mm, Tip Thickness 0.8 mm, Compatible Station WD1, WD2, WE1010, WE1010EDU, WE1010NA, WES50, WES51, WES51PU, WESD51PU, Compatible Handpiece Manufacturer Weller, Application Soldering, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Cowhide Welding, Chaps, 39" (92174)
- UNIWELD Plug Adaptor Kit, Use w/ All Lines (40080)
- MILLER ELECTRIC 12 Ft A B Hose (RA921)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-12C, 1/16", 33 lb (ED034276)
- PLATO Soldering Tip For Weller WSP80 (MS-4110)
- PLATO Soldering Tip For Hakko 936,937 Stations (HS-5701)
- PLATO Soldering Tip For Hakko 936,937 Stations (HS-2863)
- PLATO Solder Tip, Round, 0.008 In/0.2 mm (MS-4100)
- PLATO Soldering Tip, Screwdriver, Size 4.8mm (EW-103)
- PLATO Solder Tip, Conical, 0.031 In/0.8 mm (EW-403)
- HAKKO Soldering Tip, Chisel, Heavy Duty, 1.6mm (T22-D16)
- Plato Soldering Tips