Shop All Soldering Tips
Plato
Soldering Tip For Weller PES51
Mfr # EW-101
Zoro # G3524385
product price: $4.75
/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1/16 in narrow screwdriver tip, ETR
- Application Soldering
- Compatible Station WD1, WD2, WE1010, WE1010EDU, WE1010NA, WES50, WES51, WES51PU, WESD51PU
- Tip Thickness 0.7 mm
- Compatible Handpiece Manufacturer Model Number EC1201A, EC1204A, PES50, PES51, WCC101, WEP 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plato
- MFR # EW-101
- Zoro # G3524385
- UPC # 738888310170
- Country of Origin Costa Rica
- Category Soldering Tips
Dimensions
Tip Width | 1.6 mm |
Tip Length | 34.5 mm |
Tip Outside Diameter | 6.8 mm |
Details
Item | Soldering Tip |
Type | 1/16 in narrow screwdriver tip, ETR |
Application | Soldering |
Compatible Station | WD1, WD2, WE1010, WE1010EDU, WE1010NA, WES50, WES51, WES51PU, WESD51PU |
Tip Thickness | 0.7 mm |
Compatible Handpiece Manufacturer Model Number | EC1201A, EC1204A, PES50, PES51, WCC101, WEP 70 |
Compatible Handpiece Manufacturer | Weller |
Product Type | Soldering Tip |
Maximum Operating Temperature | 850 Degrees F |
Tip Series | ET |
Tip Type | Chisel |
Description
Soldering Tip, Tip Series ET, Tip Type Chisel, Tip Width 1.6 mm, Tip Length 34.5 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number EC1201A, EC1204A, PES50, PES51, WCC101, WEP 70, Tip Outside Diameter 6.8 mm, Tip Thickness 0.7 mm, Compatible Station WD1, WD2, WE1010, WE1010EDU, WE1010NA, WES50, WES51, WES51PU, WESD51PU, Compatible Handpiece Manufacturer Weller, Application Soldering, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Blanket, 8 x 8 ft., Black (316-8X8)
- WESTWARD Welding Electrode 3/32" Dia., AWS A5.12, Type TEP, PK10 (31GH95)
- LINCOLN ELECTRIC LINCOLN No6 TIG Weld Alumina Std Nozzle (KP4755-6)
- SIEVERT Turbojet Swivel Torch, Silver (2610-33)
- PLATO Soldering Tip For Hakko 936,937 Stations (HS-1665)
- PLATO Solder Tip, Chisel, 0.047 In/1.2 mm (MS-3150)
- PLATO SMD Flow Tip Hakko (HS-0531)
- PLATO Soldering Tip For Hakko 936,937 Stations (HS-2796)
- PLATO Solder Tip, Chisel, 0.126 In/3.2 mm (MS-3400)
- PLATO Solder Tip, Screwdriver, 0.062 In/1.6 mm (EW-303)
- HAKKO Soldering Tip, Conical, 0.5mm x 10mm (T15-B2)
- Plato Soldering Tips