Shop All Soldering Tips
Plato
Soldering Tip For Weller LT series
Mfr # MS-4140
Zoro # G3521463
$5.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 0.031 in conical tip
- Application Soldering
- Tip Outside Diameter 0.8 mm
- Product Type Soldering Tip
- Compatible Handpiece Manufacturer Model Number WP 80, WSP 80, WSP 80N, WXP 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plato
- MFR # MS-4140
- Zoro # G3521463
- UPC # 738888310927
- Country of Origin Costa Rica
- Category Soldering Tips
Dimensions
Tip Outside Diameter | 0.8 mm |
Tip Width | 0.8 mm |
Details
Item | Soldering Tip |
Type | 0.031 in conical tip |
Application | Soldering |
Product Type | Soldering Tip |
Compatible Handpiece Manufacturer Model Number | WP 80, WSP 80, WSP 80N, WXP 80 |
Compatible Station | WD1002, WD1002T, WR2000VX, WR3000M, WR3000SA, WR3000SS, WR3000TA, WT1012, WT1013, WT1013N |
Compatible Handpiece Manufacturer | Weller |
Tip Type | Conical |
Maximum Operating Temperature | 850 Degrees F |
Tip Series | LT |
Material | Copper |
Description
Soldering Tip, Tip Series LT, Tip Type Conical, Tip Width 0.8 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number WP 80, WSP 80, WSP 80N, WXP 80, Tip Outside Diameter 0.8 mm, Compatible Station WD1002, WD1002T, WR2000VX, WR3000M, WR3000SA, WR3000SS, WR3000TA, WT1012, WT1013, WT1013N, Compatible Handpiece Manufacturer Weller, Application Soldering, Material Copper, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Solid Wire Solder, Lead Free, 430 F (SB61/2POP)
- KING TOOL Flat Metal Soapstone Holder (KFHC-00)
- MILLER ELECTRIC Replacement Grinding Retaining Clip (245819)
- ROCKMOUNT RESEARCH AND ALLOYS Olympia A, Hardfacing for High Abrasion with High Impact on Manganese Steels, 5/32" Dia., 5lb (3605-5)
- PLATO SMD Flow Tip Hakko (HS-0531)
- PLATO Solder Tip, Chisel, 0.063 In/1.6 mm (MS-3200)
- PLATO Soldering Tip For Weller PES51 (EW-101)
- PLATO Soldering Tip, Long Screwdriver, 1.2mm (EW-304)
- PLATO Solder Tip, Long Conical, 0.015 In/0.4 mm (EW-402)
- PLATO Soldering Tip For Hakko 936,937 Stations (HS-2751)
- WELLER Tip Solder Chisel 1/4Cd2 (MTG21)
- Plato Soldering Tips