Shop All Soldering Tips
Plato
Soldering Tip For Hakko 936,937 Stations
Mfr # HS-5701
Zoro # G3558834
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 3/64 in bevel tip, 900M-T-1C, T18-C1
- Application Soldering
- For Use With Hakko FX-888E, FX-8801, 936 and 937
- Tip Type Bevel
- Tip Outside Diameter 1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plato
- MFR # HS-5701
- Zoro # G3558834
- UPC # 738888310613
- Country of Origin Costa Rica
- Category Soldering Tips
Dimensions
Tip Outside Diameter | 1 mm |
Tip Width | 1 mm |
Tip Length | 13.5 mm |
Details
Item | Soldering Tip |
Type | 3/64 in bevel tip, 900M-T-1C, T18-C1 |
Application | Soldering |
For Use With | Hakko FX-888E, FX-8801, 936 and 937 |
Tip Type | Bevel |
Compatible Station | 703, 928, 936, 936-ESD, 937, FR-701, FR-702, FX-888, FX-888D, FX-889 |
Material | Copper |
Product Type | Soldering Tip |
Compatible Handpiece Manufacturer | Hakko |
Tip Series | T18 |
Tip Angle | 60 Degrees |
Compatible Handpiece Manufacturer Model Number | 900M, 900M-ESD, 907, 913, FX-600, FX-8801, FX-8802, FX-8803 |
Maximum Operating Temperature | 850 Degrees F |
Description
Soldering Tip, Tip Series T18, Tip Type Bevel, Tip Width 1 mm, Tip Length 13.5 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number 900M, 900M-ESD, 907, 913, FX-600, FX-8801, FX-8802, FX-8803, Tip Outside Diameter 1 mm, Tip Angle 60 Degrees , Compatible Station 703, 928, 936, 936-ESD, 937, FR-701, FR-702, FX-888, FX-888D, FX-889, Compatible Handpiece Manufacturer Hakko, Application Soldering, Material Copper, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Orange Assembly Sleeve, Locking, Anti-Bacterial (B3217)
- WELLER Solder Tip, Chisel, 0.031 In/0.79 mm (T0054443799)
- LINCOLN ELECTRIC Magnum Pro 550 Nozzle Body Heavy Duty (KP3582-1)
- HARRIS Specialty Gas Lab Regulator, Two Stage, CGA-580, 0 to 50 psi, Use With: Argon, Helium, Nitrogen (KH1136)
- PLATO Soldering Tip For Weller WSP80 (MS-0100)
- PLATO Soldering Tip For Pace (33-3982)
- PLATO Soldering Tip For Hakko 936,937 Stations (HS-4785)
- PLATO Soldering Tip, Screwdriver, Size 4.8mm (EW-103)
- PLATO Solder Tip, Conical, 0.012 In/0.3 mm (EW-4796)
- PLATO Solder Tip, Screwdriver, 0.031 In/0.8 mm (EW-301)
- WELLER Round Sloped Tip Cartridge, WMRP (T0054460699N)
- Plato Soldering Tips