Shop All Soldering Tips
Plato
Soldering Tip For Hakko 936,937 Stations
Mfr # HS-4786
Zoro # G3524936
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1/64 in rounded tip, 900M-T-LB
- For Use With Hakko FX-888E, FX-8801, 936 and 937
- Application Soldering
- Tip Outside Diameter 0.8 mm
- Product Type Soldering Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plato
- MFR # HS-4786
- Zoro # G3524936
- UPC # 738888310569
- Country of Origin Costa Rica
- Category Soldering Tips
Dimensions
Tip Outside Diameter | 0.8 mm |
Tip Width | 0.4 mm |
Tip Length | 22.5 mm |
Details
Item | Soldering Tip |
Type | 1/64 in rounded tip, 900M-T-LB |
For Use With | Hakko FX-888E, FX-8801, 936 and 937 |
Application | Soldering |
Product Type | Soldering Tip |
Compatible Handpiece Manufacturer Model Number | 900M, 900M-ESD, 907, 913, FX-600, FX-8801, FX-8802, FX-8803 |
Tip Type | Conical |
Compatible Station | 703, 928, 936, 936-ESD, 937, FR-701, FR-702, FX-888, FX-888D, FX-889 |
Maximum Operating Temperature | 850 Degrees F |
Compatible Handpiece Manufacturer | Hakko |
Tip Series | T18 |
Material | Copper |
Description
Soldering Tip, Tip Series T18, Tip Type Conical, Tip Width 0.4 mm, Tip Length 22.5 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number 900M, 900M-ESD, 907, 913, FX-600, FX-8801, FX-8802, FX-8803, Tip Outside Diameter 0.8 mm, Compatible Station 703, 928, 936, 936-ESD, 937, FR-701, FR-702, FX-888, FX-888D, FX-889, Compatible Handpiece Manufacturer Hakko, Application Soldering, Material Copper, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATO Solder Tip, Chisel, 0.094 In/2.4 mm (MS-3300)
- MARKAL Temperature Indicator Stick, 350 Deg F (86697)
- DRYROD Electrode Welding Oven (1205531)
- LINCOLN ELECTRIC Stick Electrode, E8018-C1 H4R, 5/32", 50 lb (ED030878)
- PLATO Solder Tip, Chisel, 0.126 In/3.2 mm (MS-3400)
- PLATO Soldering Tip, Long Screwdriver, 1.2mm (EW-304)
- PLATO Soldering Tip, Micro Bevel, Size 1.2 mm (MS-5160)
- PLATO Solder Tip, Chisel, 0.063 In/1.6 mm (MS-3200)
- PLATO Solder Tip, Screwdriver, 0.062 In/1.6 mm (EW-303)
- PLATO Solder Tip, Screwdriver, 0.031 In/0.8 mm (EW-301)
- HAKKO Soldering Tip, Bevel, 3mm x 10mm (T15-BC3)
- Plato Soldering Tips