Shop All Soldering Tips
Plato
Soldering Tip For Hakko 936,937 Stations
Mfr # HS-2863
Zoro # G3541955
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1/32 in screwdriver tip, 900M-T-0.8D, T18-D08
- Application Soldering
- For Use With Hakko FX-888E, FX-8801, 936 and 937
- Material Copper
- Compatible Station 703, 928, 936, 936-ESD, 937, FR-701, FR-702, FX-888, FX-888D, FX-889
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plato
- MFR # HS-2863
- Zoro # G3541955
- UPC # 738888310545
- Country of Origin Costa Rica
- Category Soldering Tips
Dimensions
Tip Outside Diameter | 0.8 mm |
Tip Length | 14.5 mm |
Tip Width | 0.8 mm |
Details
Item | Soldering Tip |
Type | 1/32 in screwdriver tip, 900M-T-0.8D, T18-D08 |
Application | Soldering |
For Use With | Hakko FX-888E, FX-8801, 936 and 937 |
Material | Copper |
Compatible Station | 703, 928, 936, 936-ESD, 937, FR-701, FR-702, FX-888, FX-888D, FX-889 |
Maximum Operating Temperature | 850 Degrees F |
Compatible Handpiece Manufacturer | Hakko |
Tip Type | Chisel |
Tip Thickness | 0.6 mm |
Compatible Handpiece Manufacturer Model Number | 900M, 900M-ESD, 907, 913, FX-600, FX-8801, FX-8802, FX-8803 |
Tip Series | T18 |
Product Type | Soldering Tip |
Description
Soldering Tip, Tip Series T18, Tip Type Chisel, Tip Width 0.8 mm, Tip Length 14.5 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number 900M, 900M-ESD, 907, 913, FX-600, FX-8801, FX-8802, FX-8803, Tip Outside Diameter 0.8 mm, Tip Thickness 0.6 mm, Compatible Station 703, 928, 936, 936-ESD, 937, FR-701, FR-702, FX-888, FX-888D, FX-889, Compatible Handpiece Manufacturer Hakko, Application Soldering, Material Copper, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY Forney Industries Inc 60172 MIG Contact Tip 0.035 in. Fits Forney 304; 306 and 308 (8910549)
- TWECO MIG Gun, 250 A, Wire 0.045 In, For Miller (10231111)
- MILLER ELECTRIC Nozzle, Gun Slip (169726)
- UNIWELD METAL STAND MC TANK OR DISPOSABLE (512)
- PLATO Soldering Tip For Pace (33-3982)
- PLATO Soldering Tip, Long Screwdriver, 1.2mm (EW-304)
- PLATO Soldering Tip For Hakko 936,937 Stations (HS-1665)
- PLATO Solder Tip, Chisel, 0.047 In/1.2 mm (MS-3150)
- PLATO Soldering Tip For Weller WSP80 (MS-0100)
- PLATO Soldering Tip For Weller WSP80 (MS-3600)
- MILWAUKEE TOOL Chisel Soldering Tip (ML49-80-0401)
- Plato Soldering Tips